Shop All LED Light Bulbs
Light Efficient Design
HID LED, 12 W, 18 W, 24 W, EX39
Mfr # LED-8029M345-A-FW
Zoro # G804104468
original price:
$72.95
6% off
new price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Shape Cylindrical
- Dimmable Yes
- Light Distribution Omnidirectional
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-8029M345-A-FW
- Zoro # G804104468
- UPC # 844006060688
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 3 in |
Overall Length | 6 7/8 in |
Bulb Manufacturers Warranty Length | 5 yr |
Length | 7 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 in, Bulb Shape Cylindrical, Bulb Style Corncob, Color Temperature 3000K, 4000K, 5000K, High Pressure Sodium Wattage Equivalency 70 W, 100 W, 150 W, Lumens 1,550 lm, 3,360 lm, Light Technology LED, Metal Halide Wattage Equivalency 70 W, 100 W, 150 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 12 W, 18 W, 24 W, Length 7 in, Bulb Base Type Mogul Screw (EX39), Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Chain Hanging Kit, F/Industrial Strip, PK2 (HC36 M12)
- DABMAR LIGHTING Fixture, Post Top, 285, W, Cast, Aluminum (GM285-W)
- HALO Albalite Lens With Reflector, 170 (170PS)
- ILC Replacement for Stinger / Dejay B24w / 38111 replacement light bulb lamp (B24W / 38111 STINGER / DEJAY)
- LIGHT EFFICIENT DESIGN 7W G24d RETROFIT, HORIZONTAL MTN ORIENTATION, 5000K (LED-7322-50K-G3)
- LIGHT EFFICIENT DESIGN T8 4000K, LED-18T8-840SE48-G3 25PK (LED-18T8-840SE48-G3)
- LIGHT EFFICIENT DESIGN HID LED, 20 W, T17, Bayonet Base (B22d) (LED-8100-22K)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 5W, 2 Pin, GX23 Socket, 2700K (LED-7300-27K-G2)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G23-2 Socket, 3500K (LED-7311-35K-G2)
- LIGHT EFFICIENT DESIGN HID LED, 60 W, Medium Screw (E26) (LED-8035E57-A)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Nominal Length: 3 ft (LEDT8/LC/G/3/850)
- Light Efficient Design LED Light Bulbs