Shop All LED Light Bulbs
Light Efficient Design
HID LED, 100 W, T17, Bayonet Base (B22d)
Mfr # LED-8104-40K
Zoro # G4422165
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T17
- Dimmable No
- Voltage 120 to 277V AC
- Watts 100 W
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-8104-40K
- Zoro # G4422165
- UPC # 844006083847
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 43 1/2 in |
Bulb Dia. | 2 7/8 in |
Length | 43 1/2 in |
Description
HID Replacement LED Bulb, Bulb Dia. 2 7/8 in, Bulb Shape T17, Bulb Style Wall Pack, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 180 W, Lumens 11,576 lm, Light Technology LED, Metal Halide Wattage Equivalency 180 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 100 W, Length 43 1/2 in, Bulb Base Type Bayonet Base (B22d), Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLVE LED Roadway Light, 118W, 9300 lm (ERL1009B340AGRAY)
- SYLVANIA 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S6738)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 12-Pack (LR23796-12PK)
- TCP Elite LED, 10W BR30 ND 3000K, Flood (LED10BR3030K)
- LIGHT EFFICIENT DESIGN HID LED, 100 W, T17, Bayonet Base (B22d) (LED-8104-22K)
- LIGHT EFFICIENT DESIGN 7W GX23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 2700K (LED-7312-27K-G3)
- LIGHT EFFICIENT DESIGN LED Lamp, 19,375 lm, 150W, 120-277V, 5000K (LED-8130M50D)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E30-G2)
- LIGHT EFFICIENT DESIGN HID LED, 60 W, T17, Bayonet Base (B22d) (LED-8102-40K)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 5W, 2 Pin, GX23-2 Socket, 3500K (LED-7312-35K-G2)
- ILC Replacement for Bulbrite 772353 replacement light bulb lamp (772353 BULBRITE)
- Light Efficient Design LED Light Bulbs