Shop All LED Light Bulbs
Light Efficient Design
HID LED, 100 W, T17, Bayonet Base (B22d)
Mfr # LED-8104-22K
Zoro # G7371534
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T17
- Dimmable No
- Voltage 120 to 277V AC
- Watts 100 W
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-8104-22K
- Zoro # G7371534
- UPC # 844006083830
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 43 1/2 in |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 2 7/8 in |
Overall Length | 43 1/2 in |
Description
HID Replacement LED Bulb, Bulb Dia. 2 7/8 in, Bulb Shape T17, Bulb Style Wall Pack, Color Temperature 2200K, High Pressure Sodium Wattage Equivalency 180 W, Lumens 11,576 lm, Light Technology LED, Metal Halide Wattage Equivalency 180 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 100 W, Length 43 1/2 in, Bulb Base Type Bayonet Base (B22d), Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 15W, T7 Incandescent Light Bulb (15T7C)
- BAYCO LED HEADLAMP I.S. 60 LUMENS (BYXPP-5450G)
- MANGO POWER Home Backup Kit 2x E 1x mPanel Pro 6kW/7kWh 240V (HBK2xMPE1xmPP)
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 4000k, 4PinGX24Q (8.5PL-C/T LED/26H-4000 IF 4P 10/1)
- LIGHT EFFICIENT DESIGN HID LED, 100 W, T17, Bayonet Base (B22d) (LED-8104-40K)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, Mogul Screw (EX39) (LED-8033M30D-G7)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G23-2 Socket, 2700K (LED-7311-27K-G2)
- LIGHT EFFICIENT DESIGN HID LED, 45 W, Medium Screw (E26) (LED-8924E50-HAZ)
- LIGHT EFFICIENT DESIGN 7W G23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 5000K (LED-7311-50K-G3)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 4000K (LED-7330-40K-G2)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S6276)
- Light Efficient Design LED Light Bulbs