Shop All LED Light Bulbs
Light Efficient Design
ELEC BALLAST, G24Q RETROFIT, HORIZONTAL MTN ORIENTATION, 4000K
Mfr # LED-7334-40K-G3
Zoro # G304841030
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50,000 hrs
- Bulb Shape PL
- Voltage 120-277V (Also works on 208V & 240V)
- Light Technology LED
- Lumens 1100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-7334-40K-G3
- Zoro # G304841030
- UPC # 844006067861
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 1.4" |
Length | 5.8" |
Details
Average Light Bulb Life | 50,000 hrs |
Bulb Base Type | G/GX24q |
Bulb Shape | PL |
Voltage | 120-277V (Also works on 208V & 240V) |
Watts | 12W |
Light Technology | LED |
Lumens | 1100 |
CRI | 80+ |
Standards | DLC, cULus Listed |
Color Temperature | 4000K |
Bulb Operating Temp. Range | -40°F to 104°F |
Wattage Equivalency | 32W 4-pin CFL |
Bulb Primary Application | Suitable for damp environments. Not for use in enclosed fixtures. |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1-Light, MR16, 120V Track Head, Round Back, Black Finish (TH316)
- LASTPLAY 0.5 x 28 MagLite C Cell Solvent Trap & Cap Combo - Threaded Adapter & Light Bulb End Cap (LA2623801)
- ILC Replacement For LIGHT BULB LAMP H38HT100 (WW-33YY-9)
- HYGRADE 24W T5 LED Light Bulb - 2G11 Base - White Finish (S8662)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, A23, Mogul Screw (EX39) (LED-8019M345-G3)
- LIGHT EFFICIENT DESIGN 7W G23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 3500K (LED-7311-35K-G3)
- LIGHT EFFICIENT DESIGN LED Lamp, High/Low Bay Bulb Shape, 17047lm (LED-8030M57-MHBC)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E30-G2)
- LIGHT EFFICIENT DESIGN 7W G24d RETROFIT, HORIZONTAL MTN ORIENTATION, 2700K (LED-7322-27K-G3)
- LIGHT EFFICIENT DESIGN HID LED, 100 W, T17, Bayonet Base (B22d) (LED-8104-40K)
- ILC Replacement for Osram Sylvania Led13par30ln/dim/830/fl40/g3 replacement light bulb lamp (LED13PAR30LN/DIM/830/FL40/G3 OSRAM SYLVANIA)
- Light Efficient Design LED Light Bulbs