Shop All Vanity Lights
Light Efficient Design
Efficient Lighting EL-278-03-E Modern 3-Light 15W Integrated LED Interior Bathroom Vanity Fixture; Brushed Nickel
Mfr # EL-278-03-E
Zoro # G804126804
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # EL-278-03-E
- Zoro # G804126804
- Country of Origin China
- Category Vanity Lights
Description
Modern 3-Light Interior Bathroom Vanity Fixture
Interior Vanity Fixture, Brushed Nickel Finish with white Glass. E26 Medium Base. Bulb is NOT included. You can pair this fixture with incandescent bulb, compact fluorescent bulb or LED bulb.
Specifications- Finish: Brushed Nickel
- Lamp Options: 15W Integrated LED
- Width: 20.8"
- Height: 10.5"
- Projection/Extension: 6.4"
- Back Plate: 6'' x 6''
- Mounting Direction: Upward or Downward
- Shade: White Glass
- Socket Type: Integrated LED Module
- Total Wattage: 15w
- Lamp CCT: 3000K
- Total Lumen Output: 1050
- CRI: 85
- Dimmable: Yes
- Voltage: 120V
- Dimmer Range: 10-100%
- ETL Listing: Damp Location
- Energy Star Qualified: In Progress
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 66 to 145 Watts, 3 or 4 Lamps, Electronic Ballast (4KGE6)
- HALO Silver 6 in. W Aluminum Recessed Lighting Housing (H7ICT)
- BAYCO Under Hood Light (SLR2120)
- ILC Replacement for Advance Vel-3p32-sc (VEL-3P32-SC ADVANCE)
- LIGHT EFFICIENT DESIGN Efficient Lighting EL-268-03-E Modern 3-Light 15W Integrated LED Interior Bathroom Vanity Fixture; Brushed Nickel (EL-268-03-E)
- LIGHT EFFICIENT DESIGN Efficient Lighting EL-252-03-E Modern 3-Light 15W Integrated LED Interior Bathroom Vanity Fixture; Brushed Nickel (EL-252-03-E)
- VAXCEL Huntley 1L Vanity Bronze (W0166)
- DESIGNERS FOUNTAIN Inwood 24in 3-Light Chrome Modern Indoor Vanity Light with Clear Glass Shades (D214M-3B-CH)
- KUZCO LIGHTING Brio Chrome Vanity Lights (VL63636-CH)
- LALIA HOME Three Light Metal and Opaque White Glass Shade Vanity Wall Mounted Fixture, Brushed Nickel (LHV-1004-BN)
- LALIA HOME Three Light Metal, White Glass Shade Vanity Wall Mounted Fixture, Rectangle Backplate, Antique Brass (LHV-1006-AB)
- Light Efficient Design Vanity Lights