Shop All Vanity Lights
Light Efficient Design
Efficient Lighting EL-252-03-E Modern 3-Light 15W Integrated LED Interior Bathroom Vanity Fixture; Brushed Nickel
Mfr # EL-252-03-E
Zoro # G004126833
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # EL-252-03-E
- Zoro # G004126833
- Country of Origin China
- Category Vanity Lights
Description
Modern 3-Light Interior Bathroom Vanity Fixture
Interior Vanity Fixture, Brushed Nickel Finish with white Glass. E26 Medium Base. Bulb is NOT included. You can pair this fixture with incandescent bulb, compact fluorescent bulb or LED bulb.
Specifications- Finish: Brushed Nickel
- Lamp Options: 15W Integrated LED
- Width: 28.5"
- Height: 8"
- Projection/Extension: 6"
- Back Plate: 18.5'' x 4.75''
- Mounting Direction: Upward or Downward
- Shade: Opal Glass
- Socket Type: Integrated LED Module
- Total Wattage: 15w
- Lamp CCT: 3000K
- Total Lumen Output: 1050
- CRI: 85
- Dimmable: Yes
- Voltage: 120V
- Dimmer Range: 10-100%
- ETL Listing: Damp Location
- Energy Star Qualified: In Progress
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Fluorescent, 56 W, T12, Single Pin (Fa8) (F72T12/CW ALTO 15PK)
- ILC Replacement for Athalon F50bx/spx35/rs replacement light bulb lamp (F50BX/SPX35/RS ATHALON)
- LUMAPRO Landscape Light, Lens for 6MPC6 (6MPC8)
- NEBO Powerful Rechargeable Pocket Light with Laser Pointer and Power Bank (NEB-WLT-1007)
- LIGHT EFFICIENT DESIGN Efficient Lighting EL-268-03-E Modern 3-Light 15W Integrated LED Interior Bathroom Vanity Fixture; Brushed Nickel (EL-268-03-E)
- DESIGNERS FOUNTAIN 24 inch 1-Light Brushed Nickel Integrated LED Bath Vanity Light (1541N3MV-35)
- ACCESS LIGHTING Citi, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62572LEDD-BS/ACR)
- Z-LITE Jewel 3 Light Vanity, Chrome & Matte Opal (871CH-3V-LED)
- EUROFASE Pista Traditional Incandescent Bathbar, 4-Light, Clear/Gold (34134-032)
- PROGRESS LIGHTING Evoke Five-Light Chandelier, Bronze (P400025-020)
- HUNTER CEILING FAN 3LT SNWHT42"" (52105)
- Light Efficient Design Vanity Lights