Shop All Outdoor Wall Lights
Light Efficient Design
Efficient Lighting EL-1501-ON 1-Light E26 Base 9W LED Bulb Exterior Wall Mount; Powder Coated Outdoor Nickel
Mfr # EL-1501-ON
Zoro # G104035714
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # EL-1501-ON
- Zoro # G104035714
- Country of Origin China
- Category Outdoor Wall Lights
Description
1-Light Exterior Wall Mount
Exterior Wall Mount, Wallpack Style, Aluminum Die Cast with Acrylic Lens, Powder Coat Black. E26 Medium Base. Bulb is NOT included. You can pair this fixture with incandescent bulb, compact fluorescent bulb or LED bulb.
Specifications- Finish: Powder Coated Outdoor Nickel
- Lamp Options: 1 x E26 Base 9W LED Bulb
- Width: 7.25"
- Height: 10.75"
- Projection/Extension: 5.5"
- Enclosed Bottom: Yes
- Shade: Ribbed Frosted Glass
- Socket Type: E26 Medium Base
- Bulb Type: A19 Shape LED Bulb
- Total Wattage: 9w
- Lamp CCT: 2700K Only
- Total Lumen Output: 810
- CRI: 90
- Dimmable: Yes
- Voltage: 120V
- UL Listing: Wet Location
- Energy Star Qualified: Yes
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for UV Superstore Gl810/4 replacement light bulb lamp (GL810/4 UV SUPERSTORE)
- LIGHTOLIER Round Downlight, 3000K, Wht, 0-10V, Dim, 7" (S7R830K10WZ10U)
- SATCO Bulb, LED, PL, GX23, 5.5W, 120V-277V, 3500K, Frosted (S11552)
- GE LAMPS LED Lamp, PAR38, 18W, 3000K, 25deg., E26 (LED18D38OW383025)
- NUVO Fixture, Outdr Sconce, 1-Light, Incandescent, 60W, 120V, A19, Med Base, Finish: Gloss Black / Silver (60/7002)
- STRAITS LED Slim Adjustable Wall Pack-80W-100/277V-5000K-Dimmable (34180402)
- INTENSE Cast Aluminum Recessed Louvered Brick, Step & Wall Light, Bronze - 1.95 x 4.83 x 3.10 in. (IN2562947)
- MAXIM Knob Hill DC 3-Light 8" Wide Sienna Outdoor Wall Sconce (3464CDSE)
- SATCO NUVO WALL PACK LED 20W WHT (65/270)
- MAXIM LIGHTING Savannah VX 2-Light Outdoor Sconce (40914CLBO)
- QUOIZEL Newbury Outdoor Wall Lantern (NY8317Z)
- Light Efficient Design Outdoor Wall Lights