Shop All LED Light Bulbs
Light Efficient Design
7W GX23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 4000K
Mfr # LED-7312-40K-G3
Zoro # G904841034
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50,000 hrs
- Bulb Shape PL
- Voltage 120-277V (Also works on 208V & 240V)
- Light Technology LED
- Lumens 880
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-7312-40K-G3
- Zoro # G904841034
- UPC # 844006060220
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 5.9" |
Width | 1.3" |
Details
Average Light Bulb Life | 50,000 hrs |
Bulb Base Type | GX23-2 |
Bulb Shape | PL |
Voltage | 120-277V (Also works on 208V & 240V) |
Watts | 7W |
Light Technology | LED |
Lumens | 880 |
Bulb Operating Temp. Range | -40°F to 104°F |
CRI | 80+ |
Standards | cULus Listed |
Bulb Primary Application | Suitable for damp environments. Can be used in semi-enclosed recessed fixtures. |
Wattage Equivalency | 13W 2-pin |
Color Temperature | 4000K |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Robertson Res240t12120 (RES240T12120 ROBERTSON)
- ELCO LIGHTING 5 Square LED Reflector Insert with 5-CCT Switch" (EL552CT5W)
- SYLVANIA 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S6738)
- MARCO Frosted Bulb for Galaxy 307 Hose-Mountable Blast Light – 20 Watt (1030706)
- LIGHT EFFICIENT DESIGN 7W G24d RETROFIT, HORIZONTAL MTN ORIENTATION, 2700K (LED-7322-27K-G3)
- LIGHT EFFICIENT DESIGN 7W G24d RETROFIT, HORIZONTAL MTN ORIENTATION, 5000K (LED-7322-50K-G3)
- LIGHT EFFICIENT DESIGN 7W GX23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 2700K (LED-7312-27K-G3)
- LIGHT EFFICIENT DESIGN LED, 270 W, Mogul Screw (EX39) (LED-8242M40D)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 2700K (LED-7320-27K-G3)
- LIGHT EFFICIENT DESIGN HID LED, 12 W, 18 W, 24 W, EX39 (LED-8029M345-A-FW)
- GE LAMPS LED Replacement Lamp, 12000 lm, 80W, 4000K (LED80ED23.5/740)
- Light Efficient Design LED Light Bulbs