Shop All LED Light Bulbs
Light Efficient Design
7W GX23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 2700K
Mfr # LED-7312-27K-G3
Zoro # G304841061
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50,000 hrs
- Bulb Base Type GX23-2
- Bulb Shape PL
- Voltage 120-277V (Also works on 208V & 240V)
- Watts 7W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-7312-27K-G3
- Zoro # G304841061
- UPC # 844006060206
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 1.3" |
Length | 5.9" |
Details
Average Light Bulb Life | 50,000 hrs |
Bulb Base Type | GX23-2 |
Bulb Shape | PL |
Voltage | 120-277V (Also works on 208V & 240V) |
Watts | 7W |
Light Technology | LED |
Lumens | 820 |
CRI | 80+ |
Color Temperature | 2700K |
Bulb Operating Temp. Range | -40°F to 104°F |
Bulb Primary Application | Suitable for damp environments. Can be used in semi-enclosed recessed fixtures. |
Standards | cULus Listed |
Wattage Equivalency | 13W 2-pin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Adj. Connector, White (R24 WH)
- LITHONIA LIGHTING Wire Guard, F/C and UN (5 In W) Fixtures (WGCUN NST)
- LITHONIA LIGHTING LED Stairwell Fixture, With Sensor, 4000K (WL4 20L EZ1 LP840 N100 NES7 DIM10)
- STREAMLIGHT Pocket Mate USB Ultra-Compact Hands-Free Light (73300)
- LIGHT EFFICIENT DESIGN 7W GX23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 4000K (LED-7312-40K-G3)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 2700K (LED-7330-27K-G2)
- LIGHT EFFICIENT DESIGN LED Lamp, High/Low Bay Bulb Shape, 18619lm (LED-8030M40-MHBC)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, 45 W, 60 W, EX39 (LED-8024M345-G7-FW)
- LIGHT EFFICIENT DESIGN HID LED, 30 W, Medium Screw (E26) (LED-8087E345D-G4)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, T17, Bayonet Base (B22d) (LED-8101-40K)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G23-2 Socket, 3500K (LED-7311-35K-G2)
- Light Efficient Design LED Light Bulbs