Shop All LED Light Bulbs
Light Efficient Design
7W G24d RETROFIT, HORIZONTAL MTN ORIENTATION, 5000K
Mfr # LED-7322-50K-G3
Zoro # G404841039
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50,000 hrs
- Bulb Shape PL
- Voltage 120-277V (Also works on 208V & 240V)
- Light Technology LED
- Bulb Operating Temp. Range -40°F to 104°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-7322-50K-G3
- Zoro # G404841039
- UPC # 844006061098
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 5.7" |
Width | 1.3" |
Details
Average Light Bulb Life | 50,000 hrs |
Bulb Base Type | G24d |
Bulb Shape | PL |
Voltage | 120-277V (Also works on 208V & 240V) |
Watts | 7W |
Light Technology | LED |
Bulb Operating Temp. Range | -40°F to 104°F |
Standards | cULus Listed |
Wattage Equivalency | 26W 2-pin |
CRI | 80+ |
Color Temperature | 5000K |
Bulb Primary Application | Suitable for damp environments. Can be used in semi-enclosed recessed fixtures. |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fulham Whps2unvt8ps replacement light bulb lamp (WHPS2UNVT8PS FULHAM)
- MAXIM Director 1-Light 48" Wide Polished Chrome Vanity Light (53035WTPC)
- ALADDIN LIGHT LIFT Standard Mount All200 (ALL200)
- COMMERCIAL LED 2X4 LED TUNABLE TROFFER (CLP7-2X4-TF-50WD-SPCDN)
- LIGHT EFFICIENT DESIGN HID LED, 100 W, T17, Bayonet Base (B22d) (LED-8104-40K)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G24D Socket, 3500K (LED-7322-35K-G3)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 11W, 4 Pin, G24Q/GX24Q, 4000K (LED-7324-40K-G3)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, A23, Mogul Screw (EX39) (LED-8019M345-G3)
- LIGHT EFFICIENT DESIGN 7W G24d RETROFIT, HORIZONTAL MTN ORIENTATION, 4000K (LED-7322-40K-G3)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E50-G2)
- FEIT ELECTRIC Led Blb Lnr 48"T8 Dl 2Pk (T848/850/B/LED2)
- Light Efficient Design LED Light Bulbs