Shop All LED Light Bulbs
Light Efficient Design
7W G23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 5000K
Mfr # LED-7311-50K-G3
Zoro # G504841038
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50,000 hrs
- Bulb Shape PL
- Voltage 120-277V (Also works on 208V & 240V)
- Watts 7W
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-7311-50K-G3
- Zoro # G504841038
- UPC # 844006061074
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 1.3" |
Length | 5.9" |
Details
Average Light Bulb Life | 50,000 hrs |
Bulb Base Type | G23-2 |
Bulb Shape | PL |
Voltage | 120-277V (Also works on 208V & 240V) |
Watts | 7W |
Light Technology | LED |
Lumens | 920 |
Standards | cULus Listed |
Bulb Operating Temp. Range | -40°F to 104°F |
Wattage Equivalency | 13W 2-pin |
CRI | 80+ |
Color Temperature | 5000K |
Bulb Primary Application | Suitable for damp environments. Can be used in semi-enclosed recessed fixtures. |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 755-led-yellow replacement light bulb lamp (755-LED-YELLOW LIGHT BULB / LAMP)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (20903)
- ILC Replacement for Damar 23358c (23358C DAMAR)
- JUNO LIGHTING Cord and Plug Connector 3-Wire, Black (R122 BL)
- LIGHT EFFICIENT DESIGN LED, 270 W, Mogul Screw (EX39) (LED-8242M40D)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 3500K, Light Distribution: 120 Degrees Beam Angle (LED-7330-35K-G2)
- LIGHT EFFICIENT DESIGN HID LED, 20 W, A21, Medium Screw (E26) (LED-8017E345-G3)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G24D Socket, 3500K (LED-7322-35K-G3)
- LIGHT EFFICIENT DESIGN 7W G24d RETROFIT, HORIZONTAL MTN ORIENTATION, 2700K (LED-7322-27K-G3)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 5W, 2 Pin, GX23 Socket, 2700K (LED-7300-27K-G2)
- SIGNIFY HID LED, 54 W, ED23-1/2, Mogul Screw (EX39) (54CC/LED/850/LS EX39 G3 BB 3/1)
- Light Efficient Design LED Light Bulbs