Shop All LED Light Bulbs
Light Efficient Design
7W G23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 4000K
Mfr # LED-7311-40K-G3
Zoro # G804841059
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50,000 hrs
- Bulb Shape PL
- Voltage 120-277V (Also works on 208V & 240V)
- Light Technology LED
- Lumens 910
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Light Efficient Design
- MFR # LED-7311-40K-G3
- Zoro # G804841059
- UPC # 844006060190
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 5.9" |
Width | 1.3" |
Details
Average Light Bulb Life | 50,000 hrs |
Bulb Base Type | G23-2 |
Bulb Shape | PL |
Voltage | 120-277V (Also works on 208V & 240V) |
Watts | 7W |
Light Technology | LED |
Lumens | 910 |
CRI | 80+ |
Standards | cULus Listed |
Bulb Primary Application | Suitable for damp environments. Can be used in semi-enclosed recessed fixtures. |
Bulb Operating Temp. Range | -40°F to 104°F |
Wattage Equivalency | 13W 2-pin |
Color Temperature | 4000K |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Hid Metal Halide Ballast, Replacement For Magnetek, 1110-247Sc-Tc (1110-247SC-TC)
- FEIT ELECTRIC 48 in. 1-Light each 23 W LED Shop Light (SHOP484025MOTBA)
- ILC Replacement for Dual-lite Ufo-4w (UFO-4W DUAL-LITE)
- LEVITON WEATHERPROOF BOXES SOCKET (124-D)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, Mogul Screw (EX39) (LED-8033M30D-G7)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G24D Socket, 4000K (LED-7322-40K-G3)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, A23, Mogul Screw (EX39) (LED-8019M345-G3)
- LIGHT EFFICIENT DESIGN 7W G24d RETROFIT, HORIZONTAL MTN ORIENTATION, 4000K (LED-7322-40K-G3)
- LIGHT EFFICIENT DESIGN HID LED, 80 W, Mogul Screw (EX39) (LED-8089M345D-G4)
- LIGHT EFFICIENT DESIGN LED Lamp, High/Low Bay Bulb Shape, 18619lm (LED-8030M40-MHBC)
- BULBRITE 15w Dimmable Frost A19 LED Light Bulbs Twist and Lock (GU24) Base, 2700K Warm Wht, 1600 Lumens, 4PK (862738)
- Light Efficient Design LED Light Bulbs