Shop All LED Light Bulbs
Light Efficient Design
30W RECESSED/PAR RETROFIT E26 3500K, DIMMABLE
Mfr # LED-8054E35-G2-DIM
Zoro # G804841042
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50,000 hrs
- Bulb Base Type E26
- Voltage 120V
- Light Technology LED
- Lumens 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-8054E35-G2-DIM
- Zoro # G804841042
- UPC # 844006068592
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.8" |
Width | 4.2" |
Details
Average Light Bulb Life | 50,000 hrs |
Bulb Base Type | E26 |
Voltage | 120V |
Watts | 30W |
Light Technology | LED |
Lumens | 3000 |
Standards | cULus Listed, RoHS Compliant, cULus Classified |
Wattage Equivalency | 150W BR30 Incandescent |
Bulb Beam Angle | 140° |
Bulb Operating Temp. Range | -4°F to 105°F |
CRI | 80+ |
Bulb Primary Application | Open fixtures. |
Color Temperature | 3500K |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED CYL E26 1000W NAT LT (C20000/5K/LED)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20296-BL/FST)
- ILC Replacement for Airequipt MFG Superba 33 replacement light bulb lamp (SUPERBA 33 AIREQUIPT MFG)
- EXO General Purpose Floodlight, 5000 lm, LED (RFL3-40-4K)
- LIGHT EFFICIENT DESIGN 30W RECESSED/PAR RETROFIT E26 5000K, DIMMABLE (LED-8054E50-G2-DIM)
- LIGHT EFFICIENT DESIGN TYPE B HID FILAMENT HID FILAMENT, 35W, 5000 LUMENS, EX39 (LED-8065M40-F)
- LIGHT EFFICIENT DESIGN HID LED, 20 W, A21, Medium Screw (E26) (LED-8017E345-G3)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, Mogul Screw (EX39) (LED-8033M50D-G7)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 5W, 2 Pin, GX23 Socket, 2700K (LED-7300-27K-G2)
- LIGHT EFFICIENT DESIGN 7W G24d RETROFIT, HORIZONTAL MTN ORIENTATION, 5000K (LED-7322-50K-G3)
- GE LAMPS 450 W, HID Replacement LED Bulb, White, BT56, 4000K Temp. Clear Finish, Non-Dimmable (LED450BT56/740)
- Light Efficient Design LED Light Bulbs