Shop All LED Bay Lights
Light Efficient Design
100W CAGED HIGH BAY AREA LUMINAIRE, INTEGRATED 6' POWER CORD AND QUICK INSTALL METAL HOOK INLCUDED
Mfr # LED-9210-50K
Zoro # G104841063
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Lumens 12000
- Fixture Voltage 120/277V (also works on 208V & 240V)
- Color Temperature 5000K
- Standards cETLus Listed, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-9210-50K
- Zoro # G104841063
- UPC # 844006062941
- Country of Origin China
- Category LED Bay Lights
Dimensions
Length | 12.7" |
Width | 6.5" |
Details
Lighting Technology | LED |
Lumens | 12000 |
Fixture Voltage | 120/277V (also works on 208V & 240V) |
Color Temperature | 5000K |
Standards | cETLus Listed, RoHS Compliant |
Max. Fixture Wattage | 100W |
IP Rating | IP64 |
Beam Angle | 360° |
Temp. Range | -40°F to 122°F |
CRI | 80+ |
Rated Life | 50,000 hrs |
Includes | 6' power cord with stripped leads for easy installation & metal hook |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Q71mr16/c/nfl25-12v replacement light bulb lamp (Q71MR16/C/NFL25-12V GE GENERAL ELECTRIC G.E)
- FEIT ELECTRIC Electric Wide Surface E26 Medium LED Garage Bulb Bright White 300 Watt Equivalence (ADJ40003CCTLED)
- ILB GOLD Replacement For Eiko, Dkds-6-15W/9.5/930-Dim-120 (DKDS-6-15W/9.5/930-DIM-120)
- ILB GOLD Hid Bulb Metal Halide, Replacement For Ge General Electric G.E 42729 (42729)
- LIGHT EFFICIENT DESIGN HID LED, 150 W, Mogul Screw (EX39) (LED-8130M40D)
- ASD LIGHTING Light, LED, Linear High Bay, 4 ft., 90W, 4K (ASD-WHB-4D9040HE)
- LITHONIA LIGHTING LED High Bay, Dimmable, 18,306 Lumens, 120 to 277V, Integrated LED, 5000K (IBE 18LM MVOLT 50K)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 105W (IBG 18L MVOLT 5K)
- LITHONIA LIGHTING Lithonia Compact Pro High Bay, LED, 12,000 lumens, 120V-277V, 4000K (CPHB 12LM MVOLT 40K)
- NUVO 240 Watt UFO LED High Bay - 4000K - 33840 Lumens - 277-480 Volt - Black Finish (65/807R2)
- STRAITS High Bay 16" Cone Cover for 100w/150w (12180105)
- Light Efficient Design LED Bay Lights