Shop All Forklift Lifting Beams
This Product is Discontinued
Liftomatic
Lifting Hook, Dbl Fork, Sgl Swivel, 3000Lb. (Discontinued)
Mfr # FTB-3
Zoro # G6642106
Free Shipping & Returns
This Product is Discontinued
Key Features
- Style Double Fork, Single Swivel Hook
- Load Capacity 3,000 lb
- Fork Pocket Size 2-1/4 x 7 in
- Overall Width 31 in
- Overall Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liftomatic
- MFR # FTB-3
- Zoro # G6642106
- Country of Origin Unknown
- Category Forklift Lifting Beams
Dimensions
Fork Pocket Size | 2-1/4 x 7 in |
Overall Width | 31 in |
Overall Height | 7 in |
Details
Style | Double Fork, Single Swivel Hook |
Load Capacity | 3,000 lb |
Material | Steel |
Color | Yellow |
Item | Forklift Lifting Hook |
Includes | Safety Chain |
Includes Combined | Safety Chain LIFTOMATIC |
Load Capacity - Maximum | 3,000 lb |
Description
Forklift Lifting Hook, Load Capacity - Maximum 3,000 lb, Overall Height 7 in, Overall Width 31 in, Color Yellow, Includes Safety Chain, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.