Shop All Garage Door Opener Accessories
Liftmaster
Universal Garage Door Receiver, Wireless
Mfr # 850LM
Zoro # G1587087
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wireless
- Height 2 29/32 in
- Includes Internal Antenna
- Operation Commercial and Industrial Grade, Residential
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liftmaster
- MFR # 850LM
- Zoro # G1587087
- UPC # 012381998500
- Country of Origin Mexico
- Category Garage Door Opener Accessories
Dimensions
Height | 2 29/32 in |
Width | 3/4 in |
Length | 4 1/4 in |
Overall Length | 4 1/4 in |
Overall Height | 3 in |
Overall Width | 3/4 in |
Details
Item | Universal Garage Door Receiver |
Type | Wireless |
Includes | Internal Antenna |
Operation | Commercial and Industrial Grade, Residential |
Color | Gray |
Construction | Polycarbonate |
For Use With | Control Keypads |
Accessory Type | Universal Garage Door Receiver |
Compatible with Manufacturer Model Number | 811LM, PPK3M, PPLK1, PPLK1PH |
Minimum Operating Temperature | -31 Degrees F |
Number of Buttons | 3 |
Material | Polycarbonate |
Product Type | Receiver |
Maximum Operating Temperature | 149 Degrees F |
Compatible Manufacturer Model Number | 811LM, PPK3M, PPLK1, PPLK1PH |
Compatible Manufacturer Part Number | 811LM, PPK3M, PPLK1, PPLK1PH |
For Use with Mfr. Model Number | 811LM, PPK3M, PPLK1, PPLK1PH |
For Use With Mfr. Model Number | 811LM, PPK3M, PPLK1, PPLK1PH |
Description
Universal Garage Door Receiver, Product Type Receiver, Includes Internal Antenna, For Use With Control Keypads, Overall Length 4 1/4 in, Overall Height 3 in, Overall Width 3/4 in, Material Polycarbonate, Color Gray, Compatible with Grainger Part Number 45GF96, Compatible with Manufacturer Model Number 811LM, PPK3M, PPLK1, PPLK1PH, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature -31 Degrees F, Number of Buttons 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Stainless Steel Body, Stainless Steel Shackle (A5400KA)
- STRYBUC Pivot Lock Shoe White Cam (83-508)
- HES Plug In Buzzer, 12 to 24VDC, For HES Electric Strikes (2006M)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP61675296900)
- LIFTMASTER Transmitter, 390Mhz (971LM)
- LIFTMASTER Commercial Photo Eye System, PR (CPS-U)
- LIFTMASTER Garage Door Opener Internet Gateway, Blk (828LM)
- LIFTMASTER Commercial Photo Eye System, NEMA 4, PR (CPS-UN4)
- WD-40 11OZ Garage Door Lube (10058)
- NATIONAL MFG/SPECTRUM BRANDS HHI Chr Gar Dr T-Handle (N280-610)
- NATIONAL MFG/SPECTRUM BRANDS HHI 12Pk Ribb Neck Bolt/Nut (N280-875)
- Liftmaster Garage Door Opener Accessories