Shop All Garage Door Openers
Liftmaster
Transmitter, 1 Button, 315Mhz
Mfr # 371LM
Zoro # G0618107
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hz 315 MHz
- For Use With Door Receiver
- Sensing Range (Ft.) 200 ft
- Transmitter 1 - Button
- Includes Directional Visor Clip, One 5 Year Lithium Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liftmaster
- MFR # 371LM
- Zoro # G0618107
- UPC # 012381993710
- Country of Origin Mexico
- Category Garage Door Openers
Details
Item | Transmitter |
Hz | 315 MHz |
For Use With | Door Receiver |
Sensing Range (Ft.) | 200 ft |
Transmitter | 1 - Button |
Includes | Directional Visor Clip, One 5 Year Lithium Battery |
Operates On | 3 Volt Lithium Battery |
Operating Range | 200 ft |
Accessory Type | Transmitter |
Description
Transmitter, 1 - Button, Operating Range 200 ft, Sensing Range (Ft.) 200 ft, Voltage -, 315 MHz, Operates On 3 Volt Lithium Battery, For Use With Door Receiver, Includes Directional Visor Clip, One 5 Year Lithium Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-FLOT FME Cover, 15"dia. x 6"D, PK20 (CBFR15OR)
- AMERIMAX HOME PRODUCTS Elbow Contemp Sq Vinyl Wht 2In (T0525)
- JR PRODUCTS JR Products 10665 Low Profile Bumper Door Holder (10665)
- SANITUBE PTFE Clamp Gasket, 12 (GTCT-1200)
- LIFTMASTER Receiver, 315Mhz (312HM)
- LIFTMASTER Commcl Door Opener, Hoist/Left, Max H 14Ft (MH5011UL)
- LIFTMASTER Commcl Door Opener, Trolley, Max H 14 Ft (MT5011UG-14)
- LIFTMASTER Entry Transmitter, Dual Button, Black/Gray (892LT)
- LIFTMASTER Universal Keyless Entry (387LM)
- LIFTMASTER Commcl Door Opener, Hoist/Rgt, Max H 14 Ft (MH5011UR)
- CHAMBERLAIN Quick Release Key for Garage Doors (7702CB-P)
- Liftmaster Garage Door Openers