Shop All Garage Door Openers
Liftmaster
Receiver, 315Mhz
Mfr # 312HM
Zoro # G3252907
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 372LM, 373LM, 373P, 376LM, 377LM, 877MAX, 890MAX, 893MAX, 895MAX, Mfr.No. 371LM
- Receiver Size (In.) 4
- Operating Range 200 ft
- Sensing Range (Ft.) 200 ft
- Hz 315 MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liftmaster
- MFR # 312HM
- Zoro # G3252907
- UPC # 012381993123
- Country of Origin Mexico
- Category Garage Door Openers
Dimensions
Receiver Size (In.) | 4 |
Details
Item | Receiver |
For Use With | 372LM, 373LM, 373P, 376LM, 377LM, 877MAX, 890MAX, 893MAX, 895MAX, Mfr.No. 371LM |
Operating Range | 200 ft |
Sensing Range (Ft.) | 200 ft |
Hz | 315 MHz |
Accessory Type | Receiver |
Description
Receiver, -, -, Operating Range 200 ft, Response Time (ms) -, Sensing Range (Ft.) 200 ft, Receiver Size (In.) 4, Voltage -, 315 MHz, Operates On -, NEMA Rating -, Standards -, For Use With 372LM, 373LM, 373P, 376LM, 377LM, 877MAX, 890MAX, 893MAX, 895MAX, Mfr.No. 371LM, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, NB-SC1 (ILCO-NB-SC1)
- CAMDEN Camden Electrical Accessories (CM-RQE70A)
- SCHLAGE Pinning Kit, For Lockset Cylinders (40-119)
- BRASS ACCENTS Quaker Push Plate, 2-3/4x10" (A07-P5400-605)
- LIFTMASTER Universal Keyless Entry (387LM)
- LIFTMASTER Entry Transmitter, Dual Button, Black/Gray (892LT)
- LIFTMASTER Transmitter, 1 Button, 315Mhz (371LM)
- LIFTMASTER Commcl Door Opener, Hoist/Rgt, Max H 14 Ft (MH5011UR)
- LIFTMASTER Remote Control Transmitter, 4 Button (894LT)
- LIFTMASTER Commcl Door Opener, Trolley, Max H 14 Ft (MT5011UG-14)
- CRIME STOPPER Crimestopper SPTX-42 Replacement 5-Button Transmitter (SPTX-42)
- Liftmaster Garage Door Openers