Shop All Specialty Rechargeable Batteries
Liftmaster
Loop Detector, Plug In, Use Gate Operator
Mfr # LD7LP
Zoro # G0600135
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plug In
- For Use With Gate Operator
- Accessory Type Loop Detector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liftmaster
- MFR # LD7LP
- Zoro # G0600135
- UPC # 012381014774
- Country of Origin China
- Category Specialty Rechargeable Batteries
Details
Item | Loop Detector |
Type | Plug In |
For Use With | Gate Operator |
Accessory Type | Loop Detector |
Description
Loop Detector, Includes Not Applicable, Operating Voltage 10-30V AC/DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14L-BS Battery Replaces BikeMaster DLFP-14L-BS With 12V 2Amp Charger (MAX3876179)
- UPG Sealed Lead Acid Battery, 12 V, 26Ah, UB26-12T, L2 (L Type Tab) Terminal, AGM Type (40596)
- PEERLESS Full Motion TV Wall Mount, 10" to 22" Screen, 25 lb. Capacity (PA730)
- ULTRALAST Battery 3.2 Volt Lithium, Lithium Iron Phosphate (LiFeP04) Ultralast Solar Lighting Battery (UL18500SL-2P)
- LIFTMASTER Commercial Gate Operator, Barrier (MATDCBB3)
- LIFTMASTER Counterweight, Use With 5MKL6 (MA117)
- LIFTMASTER Loop Detector, Use With 5MKK7 and 5MKK8 (AELD)
- LIFTMASTER Heater, Use With 5MKK9 Gate Operator (UN201)
- LIFTMASTER Photo Eyes, Use With 5MKK7, 5MKK8 5MKK9 (AOMRON)
- ILC Replacement for Baxter Asat Pulse Oximeter (ASAT PULSE OXIMETER BAXTER)
- ILC Replacement for R&D Batteries Ps-12260b Battery (PS-12260B BATTERY R&D BATTERIES)
- Liftmaster Specialty Rechargeable Batteries