Shop All Gate Operators & Accessories
Liftmaster
Heater, Safety Device, 8-7/8 in. L
Mfr # HTRNB
Zoro # G2419405
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Safety Device
- For Use With AC Slide Gate Operator
- Length 8 7/8 in
- Width 6 1/4 in
- Height 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liftmaster
- MFR # HTRNB
- Zoro # G2419405
- UPC # 012381180608
- Country of Origin China
- Category Gate Operators & Accessories
Dimensions
Length | 8 7/8 in |
Width | 6 1/4 in |
Height | 5 7/8 in |
Overall Height | 5 7/8 in |
Overall Length | 8 7/8 in |
Overall Width | 6 1/4 in |
Details
Item | Heater |
Type | Safety Device |
For Use With | AC Slide Gate Operator |
Color | Black/Burgundy |
Construction | Steel |
Operation | Commercial and Industrial Grade |
Accessory Type | Heater |
Compatible with Manufacturer Model Number | SL595UL |
Minimum Operating Temperature | -40 Degrees F |
Material | Steel |
Maximum Operating Temperature | 140 Degrees F |
Product Type | Heater Kit |
Compatible Manufacturer Model Number | SL595UL |
Compatible Manufacturer Part Number | SL595UL |
For Use with Mfr. Model Number | SL595UL |
For Use With Mfr. Model Number | SL595UL |
Description
Heater, Product Type Heater Kit, For Use With AC Slide Gate Operator, Overall Length 8 7/8 in, Overall Height 5 7/8 in, Overall Width 6 1/4 in, Material Steel, Color Black/Burgundy, Compatible with Manufacturer Model Number SL595UL, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK DISC PADLOCK GRAY 2-3/4"" (M40KA)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 100 Ft (750B2X1/16-100)
- STRYBUC Balance Top Sash Guide Black (900-1882B)
- ATTWOOD MARINE Stainless Gas Spring 8MM Rod 20" Extended; 12" Compressed; 90 LB (ST34-90-5)
- LIFTMASTER Barrier Arm, Entry/Exit, 216 in. L (MALED17)
- LIFTMASTER Photo Eye, Black, 4-39/64" L, 4-39/64" H (LMRRUL)
- LIFTMASTER Linear Actuator Package, 1600 lb., 24VDC (LA500PKGU)
- LIFTMASTER Universal Garage Door Receiver, 6 in. L (860LM)
- LIFTMASTER Entry Transmitter, Wireless, 9-13/32 in. L (LMWEKITU)
- PEDESTAL PRO Outdoor Housing, 6"H, 6"W (MC-CS-06-E)
- PEDESTAL PRO Curb Height Pedestal, 36"H, Steel, Black (36-9C)
- Liftmaster Gate Operators & Accessories