Shop All Gate Operators & Accessories
Liftmaster
Gate Master Arm, Entry/Exit, Aluminum
Mfr # LA500DC
Zoro # G1587035
product price: $1,176.99
/ea
Free Shipping & Returns
$1,176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gate Operators
- Height 6 in
- Width 4 3/16 in
- Construction Aluminum
- Color Burgundy/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liftmaster
- MFR # LA500DC
- Zoro # G1587035
- UPC # 012381000272
- Country of Origin Italy
- Category Gate Operators & Accessories
Dimensions
Height | 6 in |
Width | 4 3/16 in |
Length | 40 3/8 in |
Overall Width | 4 1/4 in |
Overall Height | 6 in |
Overall Length | 40 3/8 in |
Details
Item | Master Gate Arm |
For Use With | Gate Operators |
Construction | Aluminum |
Color | Burgundy/Gray |
Operation | Residential Grade |
Type | Entry/Exit |
Material | Aluminum |
Accessory Type | Master Gate Arm |
Compatible with Manufacturer Model Number | LA5001PKGDC, LOOPDETLM |
Product Type | Master Gate Arm |
Compatible Manufacturer Model Number | LA5001PKGDC, LOOPDETLM |
Compatible Manufacturer Part Number | LA5001PKGDC, LOOPDETLM |
For Use with Mfr. Model Number | LA5001PKGDC, LOOPDETLM |
For Use With Mfr. Model Number | LA5001PKGDC, LOOPDETLM |
Description
Master Gate Arm, Product Type Master Gate Arm, Includes Not Applicable, For Use With Gate Operators, Overall Length 40 3/8 in, Overall Height 6 in, Overall Width 4 1/4 in, Material Aluminum, Color Burgundy/Gray, Compatible with Manufacturer Model Number LA5001PKGDC, LOOPDETLM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Mortise Housing with Cylinder, C Keyway (30-001C 118 626)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Privacy Knob, Satin Brass (ZT102 SB)
- COMPONENT HARDWARE Satin Chrome Surface Mount Door Pull Han (W29-1000X)
- RUBBER-CAL "Coin-Grip Metallic" PVC Flooring - 2.5 mm x 4 ft x 9 ft - Silver (03-W265)
- LIFTMASTER Photo Eye, Black, 4-39/64" L, 4-39/64" H (LMRRUL)
- LIFTMASTER Entry Transmitter, Wireless, 9-13/32 in. L (LMWEKITU)
- LIFTMASTER Barrier Arm, Entry/Exit, 216 in. L (MALED17)
- LIFTMASTER Universal Garage Door Receiver, 6 in. L (860LM)
- LIFTMASTER Linear Actuator Package, 1600 lb., 24VDC (LA500PKGU)
- LINEAR Swing Gate Secondary Slave Operator (PRO-SW3200XLS)
- PEDESTAL PRO Outdoor Housing, 8"H, 8"W (MC-CS-08-E)
- Liftmaster Gate Operators & Accessories