Shop All Garage Door Opener Accessories
Liftmaster
Garage Door Opener Internet Gateway, Blk
Mfr # 828LM
Zoro # G1587111
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wireless
- Width 1 in
- Operation Commercial and Industrial Grade, Residential
- For Use With Garage Door Openers
- Length 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liftmaster
- MFR # 828LM
- Zoro # G1587111
- UPC # 012381998289
- Country of Origin Mexico
- Category Garage Door Opener Accessories
Dimensions
Width | 1 in |
Length | 4 3/4 in |
Height | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 in |
Overall Height | 2 in |
Overall Length | 4 3/4 in |
Details
Item | Garage Door Opener Internet Gateway |
Type | Wireless |
Operation | Commercial and Industrial Grade, Residential |
For Use With | Garage Door Openers |
Includes | Ethernet Cable, Power Adapter |
Color | Black |
Construction | Plastic |
Accessory Type | Garage Door Opener Internet Gateway |
Product Type | Receiver |
Material | Plastic |
Compatible with Manufacturer Model Number | 825LM, 889LM |
Compatible Manufacturer Model Number | 825LM, 889LM |
Compatible Manufacturer Part Number | 825LM, 889LM |
For Use with Mfr. Model Number | 825LM, 889LM |
For Use With Mfr. Model Number | 825LM, 889LM |
Description
Garage Door Opener Internet Gateway, Product Type Receiver, Includes Ethernet Cable, Power Adapter, For Use With Garage Door Openers, Overall Length 4 3/4 in, Overall Height 2 in, Overall Width 1 in, Material Plastic, Color Black, Compatible with Manufacturer Model Number 825LM, 889LM, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMA JMA:B89 / P1107 GM Metal Key (JMA-GM-30E)
- NEWAGE PRODUCTS Flooring Multi-Purpose Reducer, Forest Oak (12043)
- ZORO SELECT 2 1/4 in W x 1 1/2 in H Stainless steel Door and Butt Hinge (1XMH3)
- ZORO SELECT O-Ring, Dash 010, EPDM, 0.07 In., PK25 (5JJU0)
- LIFTMASTER Transmitter, 390Mhz (971LM)
- LIFTMASTER Commercial Photo Eye System, PR (CPS-U)
- LIFTMASTER Commercial Photo Eye System, NEMA 4, PR (CPS-UN4)
- LIFTMASTER Universal Garage Door Receiver, Wireless (850LM)
- CHAMBERLAIN 3/4 HP Smart Quiet Belt Drive Garage Door Opener (B4505T)
- AMERICAN GARAGE DOOR SUPPLY Hinge, Sectional Overhead Doors, PK4 (HH114)
- KEYLESSFACTORY Garage Door Remote Replacement for Sears Craftsman Liftmaster 81LM (KLF-011)
- Liftmaster Garage Door Opener Accessories