Shop All Gate Operators & Accessories
Liftmaster
Entry Transmitter, Wireless, 9-13/32 in. L
Mfr # LMWEKITU
Zoro # G2419411
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Wireless
- For Use With Gate Operators
- Includes (2) AA Lithium Batteries, Interface Board, Mounting Bracket Hardware, Receiver, Transmitter
- Construction Plastic
- Length 9 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liftmaster
- MFR # LMWEKITU
- Zoro # G2419411
- UPC # 012381180097
- Country of Origin Mexico
- Category Gate Operators & Accessories
Dimensions
Length | 9 13/32 in |
Width | 9 29/64 in |
Height | 3 15/32 in |
Overall Height | 3 1/2 in |
Manufacturer Warranty Length | 2 yr |
Overall Width | 9 1/2 in |
Overall Length | 9 1/2 in |
Description
Entry Transmitter, Product Type Transmitter, Includes (2) AA Lithium Batteries, Interface Board, Mounting Bracket Hardware, Receiver, Transmitter, For Use With Gate Operators, Operating Voltage 6.8V DC, Overall Length 9 1/2 in, Overall Height 3 1/2 in, Overall Width 9 1/2 in, Material Plastic, Color Black/Burgundy, Standards UL Listed, Compatible with Grainger Part Number 45TR70, 45TR81
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Tailpiece B502999 (B502999)
- LCN LCN 1250 Door Closer Light Duty (1250RWPAALSLIMPC)
- HPC HPC: TYX-3 SOFTIE BRUSH FOR SPEEDEX KEY MACHINES (HPC-TYX-3)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 2-in Straight Holder, 2-in Brush, 94-in. (BNS22-94)
- LIFTMASTER Photo Eye, Black, 4-39/64" L, 4-39/64" H (LMRRUL)
- LIFTMASTER Linear Actuator Package, 1600 lb., 24VDC (LA500PKGU)
- LIFTMASTER Barrier Arm, Entry/Exit, 216 in. L (MALED17)
- LIFTMASTER Universal Garage Door Receiver, 6 in. L (860LM)
- PEDESTAL PRO Car Height Pedestal, 42"H, 28 lb. (42-3-12)
- PEDESTAL PRO Card Reader Cover, 6"H, 6"W (HOOD-CS-06x6)
- MARSH PRODUCTS Preformed Saw-Cut Vehicle Loop Kit, 18”x54” (867)
- Liftmaster Gate Operators & Accessories