Shop All Garage Door Openers
This Product is Discontinued
Liftmaster
Entry Transmitter, Triple Button (Discontinued)
Mfr # 813LM
Zoro # G1587157
This Product is Discontinued
Key Features
- For Use With Commercial Door Operators, Gate Operators
- Height 1 3/4 in
- Width 45/64 in
- Number of Buttons 3
- Type Triple Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liftmaster
- MFR # 813LM
- Zoro # G1587157
- UPC # 012381118137
- Country of Origin Mexico
- Category Garage Door Openers
Dimensions
Height | 1 3/4 in |
Width | 45/64 in |
Length | 3 1/8 in |
Overall Width | 3 1/4 in |
Overall Length | 3 1/4 in |
Overall Height | 1 3/4 in |
Manufacturer Warranty Length | 1 yr |
Details
Item | Entry Transmitter |
For Use With | Commercial Door Operators, Gate Operators |
Number of Buttons | 3 |
Type | Triple Button |
Construction | Plastic |
Color | Black/Gray |
Operation | Commercial and Industrial Grade |
Includes | Remote Control, Visor Clip |
Material | Plastic |
Accessory Type | Entry Transmitter |
Number of Programmable Codes | 4,096 |
Minimum Operating Temperature | -31 Degrees F |
Product Type | Transmitter |
Maximum Operating Temperature | 149 Degrees F |
Description
Entry Transmitter, Product Type Transmitter, Includes Remote Control, Visor Clip, For Use With Commercial Door Operators, Gate Operators, Operating Voltage 12V to 24V DC, Overall Length 3 1/4 in, Overall Height 1 3/4 in, Overall Width 3 1/4 in, Material Plastic, Color Black/Gray, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature -31 Degrees F, Manufacturer Warranty Length 1 yr, Number of Programmable Codes 4,096, Number of Buttons 3
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.