Shop All Garage Door Openers
Liftmaster
Entry Transmitter, Dual Button, Black/Gray
Mfr # 892LT
Zoro # G1587181
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Door Operators, Gate Operators
- Height 1 3/4 in
- Width 45/64 in
- Number of Buttons 2
- Color Black/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liftmaster
- MFR # 892LT
- Zoro # G1587181
- UPC # 012381118922
- Country of Origin Mexico
- Category Garage Door Openers
Dimensions
Height | 1 3/4 in |
Width | 45/64 in |
Length | 3 13/64 in |
Depth | 0.1" |
Overall Width | 3 1/4 in |
Overall Height | 1 3/4 in |
Overall Length | 0 in |
Manufacturer Warranty Length | 1 yr |
Description
Entry Transmitter, Product Type Transmitter, Includes Battery, For Use With Door Operators, Gate Operators, Overall Length 0 in, Overall Height 1 3/4 in, Overall Width 3 1/4 in, Material Plastic, Color Black/Gray, Compatible with Grainger Part Number 4GY87, 4UKX6, 4UKX7, 5MKK7, 5MKK8, 5MKK9, Compatible with Manufacturer Model Number 2TRN1-6, 412HM, CSW200UL8, H501L5L, MATDCBB3, MH5011UL, MH5011UR, SL3000UL8, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLYNN-JOHNSON Door Holder, 33-1/16 to 39 in. (454H-US32D)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 100 (22028A3)
- KEYLESS FACTORY KeylessFactory:Remote Head Keys:3 Button M3N Jeep / Chrysler Remote Head Key (RK-CHY-M3N-3)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6125KA)
- LIFTMASTER Commcl Door Opener, Hoist/Left, Max H 14Ft (MH5011UL)
- LIFTMASTER Transmitter, 1 Button, 315Mhz (371LM)
- LIFTMASTER Commcl Door Opener, Trolley, Max H 14 Ft (MT5011UG-14)
- LIFTMASTER Commcl Door Opener, Hoist/Rgt, Max H 14 Ft (MH5011UR)
- LIFTMASTER Remote Control Transmitter, 4 Button (894LT)
- LIFTMASTER Universal Keyless Entry (387LM)
- CHAMBERLAIN Opener Dr Evo Ac Chn Drive Med (C2405)
- Liftmaster Garage Door Openers