Shop All Garage Door Opener Accessories
Liftmaster
Commercial Photo Eye System, PR
Mfr # CPS-U
Zoro # G0853167
product price: $117.99
/pr
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volts Range Max. AC 24
- For Use With H5011L4L, H5011L4R, Mfr. No. MH5011UR, MH5011UL, MT5011UG-14, T5011L4G-14, T5011L4G-16, T5011L4G-18, T5011L4G-20, T5011L4G-24
- Standards UL325
- NEMA Rating 1
- Includes Bell Wire, Mounting Brackets, Photo Eyes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liftmaster
- MFR # CPS-U
- Zoro # G0853167
- UPC # 012381356881
- Country of Origin Mexico
- Category Garage Door Opener Accessories
Details
Item | Commercial Door Operator Safety Photo Eye System |
Volts Range Max. AC | 24 |
For Use With | H5011L4L, H5011L4R, Mfr. No. MH5011UR, MH5011UL, MT5011UG-14, T5011L4G-14, T5011L4G-16, T5011L4G-18, T5011L4G-20, T5011L4G-24 |
Standards | UL325 |
NEMA Rating | 1 |
Includes | Bell Wire, Mounting Brackets, Photo Eyes |
Sensing Range (Ft.) | 30 ft |
Accessory Type | Commercial Door Operator Safety Photo Eye System |
Description
Commercial Door Operator Safety Photo Eye System, Sensing Range (Ft.) 30 ft, NEMA Rating 1, Standards UL325, Volts Range Max. AC 24, For Use With H5011L4L, H5011L4R, Mfr. No. MH5011UR, MH5011UL, MT5011UG-14, T5011L4G-14, T5011L4G-16, T5011L4G-18, T5011L4G-20, T5011L4G-24, Includes Bell Wire, Mounting Brackets, Photo Eyes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Ring, 6 In, Graphite (FLEXIGRAF-RG-0150-062-0600)
- PAWLING Corner Guard, PVC, Linen White, 48"H x 1-1/2"W (CGU-12-4-301)
- FOLGER ADAM Folger Adam 700 Series Electric Strikes, 24 VDC Stainless Steel (712-75 F 24D 630)
- MASTER LOCK Combination Padlock, Center, Black/Silver (2010)
- LIFTMASTER Transmitter, 390Mhz (971LM)
- LIFTMASTER Universal Garage Door Receiver, Wireless (850LM)
- LIFTMASTER Garage Door Opener Internet Gateway, Blk (828LM)
- LIFTMASTER Commercial Photo Eye System, NEMA 4, PR (CPS-UN4)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2Pk 1-3/4"Gar Dr Roller (N280-073)
- PRIME-LINE Handle Lift Garage Cd2 (GD52130)
- CHAMBERLAIN GARAGE DOOR OPENER CHAIN 1/2HP (C2102)
- Liftmaster Garage Door Opener Accessories