Shop All Keyless Access Control Locks
Liftmaster
Commercial Access Control Keypad, Gray
Mfr # KPW250
Zoro # G1587190
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Door Operators
- Height 6 in
- Width 4 5/16 in
- Operation Commercial and Industrial Grade
- Type Wireless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liftmaster
- MFR # KPW250
- Zoro # G1587190
- UPC # 012381174973
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Height | 6 in |
Width | 4 5/16 in |
Length | 1 3/4 in |
Overall Width | 4 1/4 in |
Overall Height | 6 in |
Overall Length | 1 3/4 in |
Manufacturer Warranty Length | 1 yr |
Details
Item | Commercial Access Control Keypad |
For Use With | Door Operators |
Operation | Commercial and Industrial Grade |
Type | Wireless |
Includes | Battery, Key, Keypad |
Color | Gray |
Construction | Zinc |
Material | Metal Alloy |
Accessory Type | Commercial Access Control Keypad |
Maximum Operating Temperature | 140 Degrees F |
Product Type | Keypad |
Minimum Operating Temperature | -4 Degrees F |
Compatible with Manufacturer Model Number | 2TRN1-6, CSW200UL8, H501L5L, MATDCBB3, SL3000UL8 |
Compatible Manufacturer Model Number | 2TRN1-6, CSW200UL8, H501L5L, MATDCBB3, SL3000UL8 |
Compatible Manufacturer Part Number | 2TRN1-6, CSW200UL8, H501L5L, MATDCBB3, SL3000UL8 |
For Use with Mfr. Model Number | 2TRN1-6, CSW200UL8, H501L5L, MATDCBB3, SL3000UL8 |
For Use With Mfr. Model Number | 2TRN1-6, CSW200UL8, H501L5L, MATDCBB3, SL3000UL8 |
Description
Commercial Access Control Keypad, Product Type Keypad, Includes Battery, Key, Keypad, For Use With Door Operators, Operating Voltage 9V, Overall Length 1 3/4 in, Overall Height 6 in, Overall Width 4 1/4 in, Material Metal Alloy, Color Gray, Compatible with Grainger Part Number 4UKX6, 5MKK7, 5MKK8, 5MKK9, Compatible with Manufacturer Model Number 2TRN1-6, CSW200UL8, H501L5L, MATDCBB3, SL3000UL8, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -4 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Baldwin Reserve PVELLTRR003 Privacy Elli (PV.ELL.TRR.003)
- DELTANA Satin Brass Spring Hinge, Holes per Leaf: 4 (DSH44U4)
- ZORO SELECT 3/4 in W x 36 in H Stainless steel Continuous Hinge (2ZFJ6)
- CODEL DOORS 24" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2068pri8444)
- LIFTMASTER Loop Detector, Plug In, Black (LOOPDETLM)
- LIFTMASTER Commercial Access Control Receiver, Blk (STAR1000)
- KABA Push Button Lock, Entry, Key Override (LL-1021-B-26D-41)
- SECO-LARM "L" Bracket for mounting E-941SA-1200, E-941SA-1K2PD, E-941SA-1K2PQ, E-941DA-1K2Q and E-9 (SLM-E-941S-1K2/LQ)
- SURE-LOC HARDWARE Sure-Loc Hardware Touch Screen Deadbolt With Z Wave Function, Flat Black (DK201-TSZW FBL)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL2700WP US26D)
- KABA KABA: Weather Cover Smoke (KABA-54644-000-41)
- Liftmaster Door Locks and Deadbolts