Shop All Gate Operators & Accessories
This Product is Discontinued
Liftmaster
Barrier Arm, Entry/Exit, 156 in. L (Discontinued)
Mfr # MALED12
Zoro # G3775199
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type Entry/Exit
- For Use With Gate Operators
- Includes LED
- Construction Aluminum
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liftmaster
- MFR # MALED12
- Zoro # G3775199
- UPC # 012381175109
- Country of Origin United States
- Category Gate Operators & Accessories
Dimensions
Height | 4 in |
Length | 156 in |
Width | 4 in |
Overall Height | 4 in |
Overall Length | 156 in |
Overall Width | 4 in |
Details
Item | Barrier Arm |
Type | Entry/Exit |
For Use With | Gate Operators |
Includes | LED |
Construction | Aluminum |
Operation | Commercial and Industrial Grade |
Color | Red/White |
Accessory Type | Barrier Arm |
Material | Aluminum |
Compatible with Manufacturer Model Number | MATDCBB3 |
Product Type | Barrier Arm |
Compatible Manufacturer Model Number | MATDCBB3 |
Compatible Manufacturer Part Number | MATDCBB3 |
For Use with Mfr. Model Number | MATDCBB3 |
For Use With Mfr. Model Number | MATDCBB3 |
Description
Barrier Arm, Product Type Barrier Arm, Includes LED, For Use With Gate Operators, Operating Voltage Not Applicable, Overall Length 156 in, Overall Height 4 in, Overall Width 4 in, Material Aluminum, Color Red/White, Compatible with Manufacturer Model Number MATDCBB3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.