Shop All Hand Trucks
Liftkar Sal
Stair Climbing Hand Truck, 375 lb Cap.
Mfr # 274255
Zoro # G902745204
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,348.99
Free 30-Day Returns
Key Features
- Overall Height 59 in
- Overall Width 17 1/2 in
- Load Capacity 375 lb
- Handle Type Four Position Extended
- Nose Plate Depth 9 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liftkar Sal
- MFR # 274255
- Zoro # G902745204
- UPC # 678655682690
- Country of Origin Austria
- Category Hand Trucks
Dimensions
Overall Height | 59 in |
Overall Width | 17 1/2 in |
Nose Plate Depth | 9 3/8 in |
Overall Depth | 20 in |
Nose Plate Width | 18 3/4 in |
Nose Plate WxD | 17.7 in x 7.5 in |
Overall HxWxD | 59 in x 17.5 in x 20 in |
Details
Load Capacity | 375 lb |
Item | Stair Climbing Hand Truck |
Handle Type | Four Position Extended |
Features | 200-300 Steps (Ascending), 400-600 Steps (Descending) |
Axle-Mounted Wheel Type | Flat-Free |
Nose Plate Type | Open Tapered |
Caster/Wheel Configuration | Axle-Mounted Wheels |
Weight | 45.9 lb |
Number of Batteries | 1 |
Frame Type | Rounded Back |
Axle-Mounted Wheel/Tread Material | Rubber |
Includes | Stair Climber |
Includes Stair Climber | With Stair Climber |
Description
Stair Climbing Hand Truck, Load Capacity 375 lb, Overall Depth 20 in, Overall Height 59 in, Overall Width 17 1/2 in, Nose Plate Depth 9 3/8 in, Nose Plate Width 18 3/4 in, Nose Plate Type Open Tapered, Frame Type Rounded Back, Handle Type Four Position Extended, Axle-Mounted Wheel Type Flat-Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 1/4" (1010051)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 19BF (EA19)
- MARASTAR Tubed Pneumatic Wheel, 10 in. Dia, 350 lb. (4DE47)
- PEGASUS Castr, Swivl Plte, Red Urethane, 300 lb., Tl (P12S-URP040K-12-TB)
- LIFTKAR SAL Stair Climbing Hand Truck, 375 lb Cap. (274244)
- DAYTON Cnvrtbl Hnd Trck, 43 lb., 51-3/4 x 21-1/4" (6W050)
- VESTIL Blue Appliance Cart Ratchet 1200 lb Capacity 60 in Height (APPL-1200-60)
- MAGLINER Hand Truck, General Purpose (HMK111AA15)
- MILWAUKEE HAND TRUCKS Aluminum Welded Truck, w/10", Pn Tires (DC49262)
- MAGLINER General Purpose Hand Truck, 48 In. (HMK116AA35)
- MAGLINER Liftplus, 48x25, w/Work Bench (LPS4825NA1)
- Liftkar Sal Hand Trucks