Shop All Hand Trucks
Liftkar Sal
Stair Climbing Hand Truck, 375 lb Cap.
Mfr # 274254
Zoro # G402745209
product price: $4,479.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$4,479.99
Free 30-Day Returns
Key Features
- Overall Height 63 in
- Overall Width 18 1/2 in
- Load Capacity 375 lb
- Handle Type Four Position Sweep Back
- Nose Plate Depth 9 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liftkar Sal
- MFR # 274254
- Zoro # G402745209
- UPC # 678655682638
- Country of Origin Austria
- Category Hand Trucks
Dimensions
Overall Height | 63 in |
Overall Width | 18 1/2 in |
Nose Plate Depth | 9 3/8 in |
Maximum Stack Height | 58 in |
Overall HxWxD | 63 in x 18.5 in x 20 in |
Overall Depth | 20 in |
Nose Plate Width | 18 3/4 in |
Nose Plate WxD | 17.7 in x 7.5 in |
Details
Load Capacity | 375 lb |
Item | Stair Climbing Hand Truck |
Handle Type | Four Position Sweep Back |
Weight | 46.8 lb |
Includes Stair Climber | With Stair Climber |
Features | 200-300 Steps (Ascending), 400-600 Steps (Descending) |
Compatible with Product Type | Loads |
Caster/Wheel Configuration | Axle-Mounted Wheels |
Axle-Mounted Wheel/Tread Material | Rubber |
Nose Plate Type | Open Tapered |
Frame Type | Rounded Back |
Number of Batteries | 1 |
Axle-Mounted Wheel Type | Flat-Free |
Includes | Stair Climber |
Description
Stair Climbing Hand Truck, Load Capacity 375 lb, Overall Depth 20 in, Overall Height 63 in, Overall Width 18 1/2 in, Nose Plate Depth 9 3/8 in, Nose Plate Width 18 3/4 in, Nose Plate Type Open Tapered, Frame Type Rounded Back, Handle Type Four Position Sweep Back, Axle-Mounted Wheel Type Flat-Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Festoon Tension Bracket, Wire Rope (W25-BR-01)
- ALECO Clear-Flex II Opaque Smooth Bulk Roll 8" x .080 x 150' (171110)
- KEE SAFETY Kee Safety SGNA500GV Universal Self-Closing Safety Gate, 15" - 44" Length, Galvanized (SGNA500GV)
- US WEIGHT Plastic Chain, 2" 500 ft. Blue ft. SunShield (U2355BLU)
- LIFTKAR SAL Stair Climbing Hand Truck, 375 lb Cap. (274244)
- ZORO SELECT Folding Hand Truck, 275 lb., Aluminum (30ZM68)
- DAYTON Truck, Hand, 650 Lb (5Z079)
- MAGLINER General Purpose Hand Truck, Pneumatic (HMK112K14)
- MAGLINER General Purpose Hand Truck, 18 In. W (HMK116G11)
- HARPER TRUCKS Hand Truck, Nylon, Two-Wheeled, 600 lb. (PGCSK19BLK)
- HARPER TRUCKS Four Wheel Appliance Truck, 60" H x 24" W (6983-18)
- Liftkar Sal Hand Trucks & Dollies