Shop All Hand Trucks
Liftkar Sal
Stair Climbing Hand Truck, 375 lb Cap.
Mfr # 274244
Zoro # G102745196
product price: $4,387.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,387.99
Free 30-Day Returns
Key Features
- Overall Height 59 in
- Overall Width 17 1/2 in
- Load Capacity 375 lb
- Handle Type Four Position Extended
- Features 200-300 Steps (Ascending), 400-600 Steps (Descending)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liftkar Sal
- MFR # 274244
- Zoro # G102745196
- UPC # 678655682683
- Country of Origin Austria
- Category Hand Trucks
Dimensions
Overall Height | 59 in |
Overall Width | 17 1/2 in |
Nose Plate Width | 16 1/2 in |
Nose Plate Depth | 13 3/8 in |
Overall Depth | 24 in |
Overall HxWxD | 59 in x 17.5 in x 24 in |
Nose Plate WxD | 16.5 in x 13.4 in |
Details
Load Capacity | 375 lb |
Item | Stair Climbing Hand Truck |
Handle Type | Four Position Extended |
Features | 200-300 Steps (Ascending), 400-600 Steps (Descending) |
Includes Stair Climber | With Stair Climber |
Weight | 46.4 lb |
Includes | Stair Climber |
Caster/Wheel Configuration | Axle-Mounted Wheels |
Axle-Mounted Wheel Type | Flat-Free |
Number of Batteries | 1 |
Frame Type | Rounded Back |
Compatible with Product Type | Loads |
Nose Plate Type | Open Tapered |
Axle-Mounted Wheel/Tread Material | Rubber |
Description
Stair Climbing Hand Truck, Load Capacity 375 lb, Overall Depth 24 in, Overall Height 59 in, Overall Width 17 1/2 in, Nose Plate Depth 13 3/8 in, Nose Plate Width 16 1/2 in, Nose Plate Type Open Tapered, Frame Type Rounded Back, Handle Type Four Position Extended, Axle-Mounted Wheel Type Flat-Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Bungee Cord, Red, 18 in. L, 1-1/2 in. W (BBC18NR)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 9'L, Yellow (708434)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 1/4 in W, 195 lb/ft (5 ft Supports) Max Load Capacity (W10FR210015)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 3600 lb (G-3048-6PY)
- VESTIL Stainless Steel P Handle Hand Truck (SPHT-500-HD-SS-HR)
- MAGLINER Self-Stabilizing Hand Truck, 48in.Hx21inW (HRK119UA42A)
- ZORO SELECT Hand Truck, Ht 51-1/2, Flat Free Wheel ((FB)E-18-10FF)
- SNAP-LOC Super-Duty Panel Cart/Dolly, Red, 1800 Lb (SL1800PC6R)
- GLOBAL INDUSTRIAL Steel Multi-Function 5-in-1 Convertible Hand Truck (241415)
- MAGLINER Brake Truck, 60", Assembly Required (NPK122G2C5C)
- HARPER TRUCKS Harper 4-in-1 Convertible Hand Truck with Solid Rubber Wheels - 700 Lb. Capacity (JDCSA8543)
- Liftkar Sal Hand Trucks