Shop All Hand Trucks
Liftkar Sal
Stair Climbing Hand Truck, 375 lb Cap.
Mfr # 274243
Zoro # G902745198
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,348.99
Free 30-Day Returns
Key Features
- Overall Height 63 in
- Overall Width 18 1/2 in
- Load Capacity 375 lb
- Handle Type Four Position Sweep Back
- Weight 47.3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liftkar Sal
- MFR # 274243
- Zoro # G902745198
- UPC # 678655682621
- Country of Origin Austria
- Category Hand Trucks
Dimensions
Overall Height | 63 in |
Overall Width | 18 1/2 in |
Overall Depth | 24 in |
Nose Plate Depth | 13 3/8 in |
Overall HxWxD | 63 in x 18.5 in x 24 in |
Maximum Stack Height | 58 in |
Nose Plate WxD | 16.5 in x 13.4 in |
Nose Plate Width | 16 1/2 in |
Details
Load Capacity | 375 lb |
Item | Stair Climbing Hand Truck |
Handle Type | Four Position Sweep Back |
Weight | 47.3 lb |
Axle-Mounted Wheel/Tread Material | Rubber |
Axle-Mounted Wheel Type | Flat-Free |
Includes | Stair Climber |
Compatible with Product Type | Loads |
Number of Batteries | 1 |
Nose Plate Type | Open Tapered |
Features | 200-300 Steps (Ascending), 400-600 Steps (Descending) |
Includes Stair Climber | With Stair Climber |
Frame Type | Rounded Back |
Caster/Wheel Configuration | Axle-Mounted Wheels |
Description
Stair Climbing Hand Truck, Load Capacity 375 lb, Overall Depth 24 in, Overall Height 63 in, Overall Width 18 1/2 in, Nose Plate Depth 13 3/8 in, Nose Plate Width 16 1/2 in, Nose Plate Type Open Tapered, Frame Type Rounded Back, Handle Type Four Position Sweep Back, Axle-Mounted Wheel Type Flat-Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC232036)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (WA123221GSU)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Yellow (EN1801DX5)
- LIFTKAR SAL Stair Climbing Hand Truck, 375 lb Cap. (274244)
- DAYTON Folded Chair Truck, 180lb, 27-3/4 x 44 (30F012)
- DAYTON Cnvrtbl Hnd Trck, 500 to 600 lb. (4ZJ30)
- MAGCOA Magcoa Heavy Duty Hand Truck, Stairclimb (A8-B1-C6-D5-E11)
- SAFCO Hand Truck, Foldable, 110 Ib, 15-3/4"x16-1/4"x39-1/2", AM (SAF4049NC)
- LITTLE GIANT Shovel Nose Hand Truck, Continuous, Rubber (T-360-8S)
- MAGLINER Modular Hand Truck, 500 lb. (HMK116K1B)
- Liftkar Sal Hand Trucks