Shop All Hand Trucks
Liftkar Sal
Stair Climbing Hand Truck, 300 lb Cap.
Mfr # 274252
Zoro # G702745206
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,348.99
Free 30-Day Returns
Key Features
- Overall Height 61 in
- Overall Width 18 in
- Load Capacity 300 lb
- Handle Type Folding
- Overall Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liftkar Sal
- MFR # 274252
- Zoro # G702745206
- UPC # 678655682669
- Country of Origin Austria
- Category Hand Trucks
Dimensions
Overall Height | 61 in |
Overall Width | 18 in |
Overall Depth | 20 in |
Nose Plate Width | 18 3/4 in |
Nose Plate Depth | 9 3/8 in |
Nose Plate WxD | 17.7 in x 7.5 in |
Overall HxWxD | 61 in x 18 in 20 in |
Details
Load Capacity | 300 lb |
Item | Stair Climbing Hand Truck |
Handle Type | Folding |
Number of Batteries | 1 |
Caster/Wheel Configuration | Axle-Mounted Wheels |
Axle-Mounted Wheel/Tread Material | Rubber |
Features | 200-300 Steps (Ascending), 400-600 Steps (Descending) |
Axle-Mounted Wheel Type | Pneumatic |
Weight | 46.3 lb |
Includes Stair Climber | With Stair Climber |
Includes | Stair Climber |
Frame Type | Rounded Back |
Nose Plate Type | Open Tapered |
Compatible with Product Type | Loads |
Description
Stair Climbing Hand Truck, Load Capacity 300 lb, Overall Depth 20 in, Overall Height 61 in, Overall Width 18 in, Nose Plate Depth 9 3/8 in, Nose Plate Width 18 3/4 in, Nose Plate Type Open Tapered, Frame Type Rounded Back, Handle Type Folding, Axle-Mounted Wheel Type Pneumatic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 115V, Red (2GTD3)
- PEERLESS CHAIN 7/32 V10 CLEVIS GRAB HOOK, UPC, 8428100 (8428100)
- CROSBY Anchor Shackle, Carbon Steel, 24,000 lb. (1018589)
- HARRINGTON Hoist/Trolley, ANSI/ASME B30.16 (SHB020-20)
- LIFTKAR SAL Stair Climbing Hand Truck, 375 lb Cap. (274244)
- ZORO SELECT Hand Truck, Cap 800 Lb, Loop Handle (C114-10FF)
- HOMEPAGE Folding Platform Hand Truck (HO573878)
- MAGLINER Hand Truck, General Purpose (HMK111UA4)
- WESCO STAINLESS STEEL ROTARY DRUM PUMP (260007)
- WESCO Economical Aluminum Appliance and Vending Truck, AAP-61 SINGLE (272410)
- DAYTON Cnvrtbl Hnd Trck, 650 to 750 lb. (4W323)
- Liftkar Sal Hand Trucks & Dollies