Shop All Hand Trucks
Liftkar Sal
Stair Climbing Hand Truck, 300 lb Cap.
Mfr # 274241
Zoro # G202745201
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,309.99
Free 30-Day Returns
Key Features
- Overall Height 61 in
- Overall Width 18 in
- Load Capacity 300 lb
- Handle Type Folding
- Overall HxWxD 61 in x 18 in 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liftkar Sal
- MFR # 274241
- Zoro # G202745201
- UPC # 678655682652
- Country of Origin Austria
- Category Hand Trucks
Dimensions
Overall Height | 61 in |
Overall Width | 18 in |
Overall HxWxD | 61 in x 18 in 24 in |
Nose Plate Depth | 13 3/8 in |
Nose Plate WxD | 16.5 in x 13.4 in |
Nose Plate Width | 16 1/2 in |
Overall Depth | 24 in |
Details
Load Capacity | 300 lb |
Item | Stair Climbing Hand Truck |
Handle Type | Folding |
Includes | Stair Climber |
Axle-Mounted Wheel Type | Pneumatic |
Frame Type | Rounded Back |
Compatible with Product Type | Loads |
Number of Batteries | 1 |
Axle-Mounted Wheel/Tread Material | Rubber |
Features | 200-300 Steps (Ascending), 400-600 Steps (Descending) |
Weight | 46.8 lb |
Caster/Wheel Configuration | Axle-Mounted Wheels |
Nose Plate Type | Open Tapered |
Includes Stair Climber | With Stair Climber |
Description
Stair Climbing Hand Truck, Load Capacity 300 lb, Overall Depth 24 in, Overall Height 61 in, Overall Width 18 in, Nose Plate Depth 13 3/8 in, Nose Plate Width 16 1/2 in, Nose Plate Type Open Tapered, Frame Type Rounded Back, Handle Type Folding, Axle-Mounted Wheel Type Pneumatic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE FXR Permanent Lift Magnet 220 l (FXR0220)
- COTTERMAN Work Platform, 6 Step, Steel, 96In. H. (6WP2424RA3B4B8AC2P6)
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL2800Lb, Dia3/8In (38IEEX4)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel with Brake, with Plate, Rustic Iron (8125020290290)
- LIFTKAR SAL Stair Climbing Hand Truck, 375 lb Cap. (274244)
- MAGCOA Magcoa Heavy Duty Hand Truck, Pneumatic (A12-B1-C6-D5)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (8YFH1)
- APEX WHEEL PNEUMATIC 10""X3.5"" (HT2119)
- DAYTON Truck, Hand, 800 Lb (6W858)
- DAYTON Vending Hand Truck, 1200 lb., 60in (4XKJ2)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (9KCY5)
- Liftkar Sal Hand Trucks & Dollies