Shop All Hand Trucks
Liftkar Sal
Stair Climbing Hand Truck, 240 lb Cap.
Mfr # 274253
Zoro # G902745211
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,348.99
Free 30-Day Returns
Key Features
- Overall Height 63 in
- Overall Width 18 1/2 in
- Load Capacity 240 lb
- Handle Type Four Position Sweep Back
- Caster/Wheel Configuration Axle-Mounted Wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liftkar Sal
- MFR # 274253
- Zoro # G902745211
- UPC # 678655682614
- Country of Origin Austria
- Category Hand Trucks
Dimensions
Overall Height | 63 in |
Overall Width | 18 1/2 in |
Nose Plate Width | 18 3/4 in |
Overall HxWxD | 63 inx 18.5 in x 20 in |
Nose Plate WxD | 17.7 in x 7.5 in |
Nose Plate Depth | 9 3/8 in |
Maximum Stack Height | 58 in |
Overall Depth | 20 in |
Details
Load Capacity | 240 lb |
Item | Stair Climbing Hand Truck |
Handle Type | Four Position Sweep Back |
Caster/Wheel Configuration | Axle-Mounted Wheels |
Axle-Mounted Wheel Type | Pneumatic |
Number of Batteries | 1 |
Nose Plate Type | Open Tapered |
Compatible with Product Type | Loads |
Includes | Stair Climber |
Includes Stair Climber | With Stair Climber |
Features | 200-300 Steps (Ascending), 400-600 Steps (Descending) |
Frame Type | Rounded Back |
Weight | 46.8 lb |
Axle-Mounted Wheel/Tread Material | Rubber |
Description
Stair Climbing Hand Truck, Load Capacity 240 lb, Overall Depth 20 in, Overall Height 63 in, Overall Width 18 1/2 in, Nose Plate Depth 9 3/8 in, Nose Plate Width 18 3/4 in, Nose Plate Type Open Tapered, Frame Type Rounded Back, Handle Type Four Position Sweep Back, Axle-Mounted Wheel Type Pneumatic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Floor Truck Lock 9-3/4 Eoah (TL-85J)
- ZORO SELECT Package Stop, Width 27 In (13D481)
- RONSTAN INTERNATIONAL Shackle, Wide D, Pin, 3/8" (RF640)
- CASTERHQ 10"x3" Kingpinless Heavy Duty Swivel Caster, Super Poly on Iron Whe (CB-10SCSP103)
- LIFTKAR SAL Stair Climbing Hand Truck, 375 lb Cap. (274244)
- MAGLINER Paddle Brake Truck, Loop Handle, Foam (NPKC22G2C5H------V)
- HARPER TRUCKS General Purpose Hand Truck, 900 lb. (32T57)
- VESTIL Blue Steel Dual Handle Hand Truck Hard Rubber Wheels 500 lb (DHHT-500S-HR)
- COSCO 2-in-1 Hybrid Handtruck, Commercial Use, 1000lb/800lb Weight capacity (12204ASB1E)
- HYSTER Hyster GWK-W40XT-LW W 40 XL - W 40 XT Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-W40XT-LW)
- MAGLINER Hand Truck, Dbl Pistol Grip, Pneu Tires (HMK116UA4--------V)
- Liftkar Sal Hand Trucks & Dollies