Shop All Hand Trucks
Liftkar Sal
Stair Climbing Hand Truck, 240 lb Cap.
Mfr # 274242
Zoro # G802745199
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,348.99
Free 30-Day Returns
Key Features
- Overall Height 63 in
- Overall Width 18 1/2 in
- Load Capacity 240 lb
- Handle Type Four Position Sweep Back
- Features 200-300 Steps (Ascending), 400-600 Steps (Descending)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liftkar Sal
- MFR # 274242
- Zoro # G802745199
- UPC # 678655682607
- Country of Origin Austria
- Category Hand Trucks
Dimensions
Overall Height | 63 in |
Overall Width | 18 1/2 in |
Nose Plate Depth | 13 3/8 in |
Maximum Stack Height | 58 in |
Nose Plate WxD | 16.5 in x 13.4 in |
Overall HxWxD | 63 inx 18.5 in x 24 in |
Nose Plate Width | 16 1/2 in |
Overall Depth | 24 in |
Details
Load Capacity | 240 lb |
Item | Stair Climbing Hand Truck |
Handle Type | Four Position Sweep Back |
Features | 200-300 Steps (Ascending), 400-600 Steps (Descending) |
Nose Plate Type | Open Tapered |
Includes Stair Climber | With Stair Climber |
Compatible with Product Type | Loads |
Number of Batteries | 1 |
Frame Type | Rounded Back |
Includes | Stair Climber |
Axle-Mounted Wheel Type | Pneumatic |
Weight | 47.3 lb |
Caster/Wheel Configuration | Axle-Mounted Wheels |
Axle-Mounted Wheel/Tread Material | Rubber |
Description
Stair Climbing Hand Truck, Load Capacity 240 lb, Overall Depth 24 in, Overall Height 63 in, Overall Width 18 1/2 in, Nose Plate Depth 13 3/8 in, Nose Plate Width 16 1/2 in, Nose Plate Type Open Tapered, Frame Type Rounded Back, Handle Type Four Position Sweep Back, Axle-Mounted Wheel Type Pneumatic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYHEAD PRODUCTS Tilt Truck, Heavy-Duty, 5/8 cu. yd., Black (5/8CU-HD BLACK)
- ERICKSON 2"X20Ft 10,000 lb Ratchet Strap w/ DJH & Floating D Ring (24" Short) (58629)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-306036-2-5K-FL-95)
- MAG-MATE FXR Permanent Lift Magnet 1650 (FXR1650)
- LIFTKAR SAL Stair Climbing Hand Truck, 375 lb Cap. (274244)
- MILWAUKEE TOOL MX FUEL Sewer Drum Machine Load Wheel (47-53-5002)
- VESTIL Blue Steel Dual Handle Hand Truck Pneumatic Wheel 500 lb (DHHT-500S)
- DAYTON General Purpose Hand Truck, Cap 600 Lb (34D661)
- AMERICAN POWER PULL 800 lbs Cart in A Box Hand Truck (AMG-3489-1)
- ZORO SELECT Hand Truck, Ht 51-1/2, Flat Free Wheel ((FB)E-18-10FF)
- VESTIL Aluminum Foldaway Hand Truck 150 lb Folded 2 x 15 1/8 x 29 3/4 (FHC-150)
- Liftkar Sal Hand Trucks