Shop All Lanyards and Lifelines
Liftex
Liftex 439-TE291PD 1 in. x 6 ft. Pro-Edge Web Sling; Yellow
Mfr # 439-TE291PD
Zoro # G404043426
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liftex
- MFR # 439-TE291PD
- Zoro # G404043426
- Country of Origin China
- Category Lanyards and Lifelines
Description
Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.
Features- Twisted tire cord yarns
- Superior cut and abrasion resistance
- Eyes are tapered, twisted and buffered
- Color: Yellow
- Size: 1 in. x 6 ft.
- Weight: 0.79 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Satin Brass, LINE FORMS HERE (FS200-1422-V-SB-LINEFORMSHERE)
- FEDERAL SIGNAL Beacon Warning Light, Blue, LED (SLM100B)
- OCCUNOMIX MiraCool® Snap-On Hard Hat Sweatband Beige, 20 pack, 870B20-15 (870B20-15)
- BRADY Cable Lockout, 2.67" D, 1.44" W, Green (170377)
- SAFEWAZE Leading Edge 6ft Energy Absorbing Lanyard: Snap Hooks (019-2011)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Yellow (216WLS-Z7/6FTYL)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-011-DC-A)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Stainless Steel (63162-00A)
- IRONWEAR 4’ Internal Double Leg Energy-Absorbing Lanyard w/ 3 Hooks (2341)
- JACKSON SAFETY Shock Absorbing Lanyards - Tear Pack 1 Webbing - Double Leg - Weight Capacity 130 to 310 Lbs - 6' (V8104406)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Alu Snap Hooks (019-5053)
- Liftex Fall Protection