Shop All Safety Glasses
Lift Safety
SWITCH Safety Glasses BlackClear BiFocal 200
Mfr # ESH-10KC20
Zoro # G307202616
product price: $20.45
/ea
Sold in multiples of 2 for $40.90
$40.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Weight 85.003 g
- Diopter Strength 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift Safety
- MFR # ESH-10KC20
- Zoro # G307202616
- Country of Origin China
- Category Safety Glasses
Details
Lens Color | Clear |
Weight | 85.003 g |
Diopter Strength | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 420 lb (3500280)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU78)
- CARHARTT Men's Brown Cotton Coat size 4XL (C003-BRN 4XL REG)
- BDG Mechanics Gloves, M ( 8 ), Black (20-1-10603B-M)
- LIFT SAFETY BOLD Safety Glasses Matte BlackPolarized (EBD-14MKP)
- LIFT SAFETY LIFT Tear-Off Safety Glasses (Clear) (ETO-14CB)
- LIFT SAFETY BANSHEESafety Glasses Matte BlackClear (EBE-18MKC)
- LIFT SAFETY SWITCH Safety Glasses Matte BlackSmoke (ESH-14MKST)
- LIFT SAFETY QUEST Safety Glasses BlackSmoke (EQT-12KST)
- LIFT SAFETY SWITCH Safety Glasses BlackClear BiFocal 150 (ESH-10KC15)
- MCR SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Scratch (BK112AF)
- Lift Safety Safety Glasses