Shop All Safety Glasses
Lift Safety
SECTORLITE Safety Glasses Mirror
Mfr # ESE-9M
Zoro # G407202806
product price: $7.15
/ea
Sold in multiples of 5 for $35.75
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Mirror
- Color Mirror
- Weight 86.183 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift Safety
- MFR # ESE-9M
- Zoro # G407202806
- Country of Origin China
- Category Safety Glasses
Details
Frame Color | Mirror |
Color | Mirror |
Weight | 86.183 g |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Unisex High-visibility Orange Polyester Hi-Vis Jacket size L (LUX-TJBJ-OL)
- VISIONTRON Sign Bracket, Polished Chrome, 1-1/4 in. H (SBC)
- DEWALT Knee Pad, UNIV, Clip, Hook/Loop, Black, PR1 (DWST590012)
- BADGER Fire Extinguisher, 40B:C, Dry Chemical, 5.5 lb (B5BC)
- LIFT SAFETY QUEST Safety Glasses BlackSmoke (EQT-12KST)
- LIFT SAFETY SWITCH Safety Glasses Matte BlackSmoke (ESH-14MKST)
- LIFT SAFETY BOLD Safety Glasses Matte BlackPolarized (EBD-14MKP)
- LIFT SAFETY BANSHEESafety Glasses Matte BlackClear (EBE-18MKC)
- LIFT SAFETY LIFT Tear-Off Safety Glasses (Clear) (ETO-14CB)
- LIFT SAFETY SWITCH Safety Glasses BlackClear BiFocal 150 (ESH-10KC15)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S4222HS)
- Lift Safety Eye Protection