Shop All Coated Gloves
Lift Safety
PU COATED PALM Black 13g Polyester Knit Glove with Smooth PU Palm MED
Mfr # G15PSP-KM
Zoro # G907202832
product price: $12.87
/ea
Sold in multiples of 3 for $38.61
$38.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Size M
- Weight 317.515 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift Safety
- MFR # G15PSP-KM
- Zoro # G907202832
- Country of Origin Indonesia
- Category Coated Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Weight | 317.515 g |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40041)
- SAFETY TECHNOLOGY INTERNATIONAL Identification Reader Cover, Smoke (STI-6520-S)
- SEE ALL INDUSTRIES Mirror, Full Dome, Hi Vis, Acrylic, 26" dia. (PV26-360RT)
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , White (IN-40-203I)
- LIFT SAFETY POLY TEXTURED NITRILE Palm Glove 13 Gauge Microfoam Nitrile Black MED (G18PTN-KM)
- LIFT SAFETY LIFT PALMER SMOOTH NITRILE (GPN-19KXXL)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (BO500B-XL)
- 212 PERFORMANCE Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Red, XL, 12PK (AXSDG-05-011)
- MCR SAFETY Coated Gloves, 12 PK (6800)
- SHOWA Latex Coated Gloves, Palm Coverage, Black/Blue, XL, PR (341XL-09)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (BO500B-M)
- Lift Safety Coated Gloves