Shop All Coated Gloves
Lift Safety
POLY TEXTURED NITRILE Palm Glove 13 Gauge Microfoam Nitrile Black XLRG
Mfr # G18PTN-K1L
Zoro # G307202777
$29.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XL
- Size 1XL
- Weight 150.003 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift Safety
- MFR # G18PTN-K1L
- Zoro # G307202777
- Country of Origin Indonesia
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | 1XL |
Details
Weight | 150.003 g |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Short Sleeve Vest with 2" Tape, Green (V1023960U-L)
- MSA SAFETY Msa® Lanyard Connector Adapter With Back D-Ring, (505318)
- MOON AMERICAN Spray Nozzle, 1-1/2 In., Black (517-151)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, 2XL, PR (9696XXL)
- LIFT SAFETY POLY TEXTURED NITRILE Palm Glove 13 Gauge Microfoam Nitrile Black MED (G18PTN-KM)
- LIFT SAFETY LIFT PALMER SMOOTH NITRILE (GPN-19KXXL)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, L, PR (9680L)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, 11, PR (11-925)
- HONEYWELL NORTH Nitrile Coated Gloves, Full Coverage, Black/Green, M, PR (NF35F/8M)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, White/Gray, 10, PR (NF13/10XL-H5)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue/White, XL, 12PK (97981XL)
- Lift Safety Coated Gloves