Shop All Knee Pads
Lift Safety
PIVOTAL Knee Guard Non Marring
Mfr # KPN-15K
Zoro # G907202986
product price: $28.80
/ea
$28.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ballistic Nylon
- Cap Material Polypropylene
- Style Non-Marring
- Number of Straps 2
- Pad Material Formed EVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift Safety
- MFR # KPN-15K
- Zoro # G907202986
- Country of Origin China
- Category Knee Pads
Details
Material | Ballistic Nylon |
Cap Material | Polypropylene |
Item | Knee Guard |
Style | Non-Marring |
Number of Straps | 2 |
Pad Material | Formed EVA |
Fabric Weight | 650 g |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP 97-501 Light Weight Inspection Gloves, Unhemmed, Cotton, Ladies, 1-Dozen (97-501)
- TOUGH DUCK Fluorescent Orange Polyester Jacket size L (S43211)
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: 3XL (BB800FG (3XL))
- SUPERIOR GLOVE Cold Protection Impact-Resistant Drivers Gloves, Thinsulate Lining, XL (375GTVBXL)
- LIFT SAFETY PIVOTAL2 Knee Guard (KP2-0K)
- LIFT SAFETY Apex Gel Knee Guard, Knee Protector/Pad, 1 Pair (KAX-0K)
- PROFLEX BY ERGODYNE Knee Pad, M/L, Pull-On, Black, PR (18551)
- ALTA Elbow Pads, Soft Style, PR (53010.00)
- TOUGHBUILT GelFit 7.48 in. L X 10.43 in. W Plastic Rocker Knee Pads Black One Size Fits All (TB-KP-G201-2BES)
- CLC WORK GEAR Plastic Cap Swivel Kneepads, PR (V230)
- KLEIN TOOLS Tough-Flex Knee Pad Sleeve M/L (60629)
- Lift Safety Ergonomics