Shop All Disposable Gloves
Lift Safety
NI-FLEX, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, L, 100 PK, Black
Mfr # GNX-1KL
Zoro # G707202902
product price: $13.19
/pk 100, $0.13/ea
Sold in multiples of 3 for $39.57
$39.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 5 mil
- Standards Compliant with FDA food handling regulation Title 21 CFR Section 177.2600
- Series NI-FLEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift Safety
- MFR # GNX-1KL
- Zoro # G707202902
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 5 mil |
Standards | Compliant with FDA food handling regulation Title 21 CFR Section 177.2600 |
Series | NI-FLEX |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, S, 12PK (MG9694S)
- 3M SCOTT Carry Case, For Use With SCBA (803278-01)
- MILLER ELECTRIC Welding Jacket, L, 30", Black/Navy (247116)
- BEGHELLI LED Edge-lit Exit Sign, OL2SALG1CCR-120277V (OL2SALG1CCR-120277V)
- LIFT SAFETY L-FLEX, Latex Disposable Gloves, 15 mil Palm, Latex, M, 50 PK, Blue (GLX-16BM)
- LIFT SAFETY NI-FLEX, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, 2XL, 90 PK, Black (GNX-1K2L)
- ANSELL Neogard, Exam Gloves with ERGOFORM Ergonomic Design, 3.9 mil Palm, Neoprene, Powder-Free, M, 100 PK (C522)
- VALUGARDS Valugards Latex, Latex Disposable Gloves, Latex, Powder-Free, L, 1000 PK, White (304750143)
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, Black (BX342100)
- HONEYWELL NORTH Disposable Gloves, 4.00 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, White (CE412W/XXL)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Powder-Free, Latex Free, L, (9), Blue, 50 Pack (N873)
- Lift Safety Disposable Gloves