Shop All Coated Gloves
Lift Safety
LIFT PALMER SMOOTH NITRILE
Mfr # GPN-19KXL
Zoro # G407202899
Sold in multiples of 8 for $25.20
$25.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Size XL
- Weight 125.01 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift Safety
- MFR # GPN-19KXL
- Zoro # G407202899
- Country of Origin Indonesia
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Weight | 125.01 g |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, CHARCOAL, 38X32 (101119-028-38-32)
- VIKING Viking 15" Tall Insulated Boot (VW38-13)
- KRAFT TOOL Polyurethane Knee Pads, 1-Strap (WL083)
- ALLEGRO INDUSTRIES Knee Pads, Hard, Nylon, Foam, Gel, Univ, PR (7102-GEL)
- LIFT SAFETY LIFT PALMER SMOOTH NITRILE (GPN-19KXXL)
- LIFT SAFETY POLY TEXTURED NITRILE Palm Glove 13 Gauge Microfoam Nitrile Black MED (G18PTN-KM)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (19L493)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (33-G115)
- SHOWA VF, Coated Gloves, Grn, 8, 6KF82, PR (4500-08-V)
- BOSS Arctik Blast Gloves, Men's, L, Knit Wrist Cuff, Latex Coating, Nylon Glove, BlackGreen (7845L)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (19L483)
- Lift Safety Coated Gloves