Shop All Coated Gloves
Lift Safety
LIFT PALMER SMOOTH NITRILE
Mfr # GPN-19KM
Zoro # G807202901
Sold in multiples of 8 for $25.20
$25.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Size M
- Weight 125.01 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift Safety
- MFR # GPN-19KM
- Zoro # G807202901
- Country of Origin Indonesia
- Category Coated Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Weight | 125.01 g |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Black and Yellow Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-BY-50-BX)
- HANDI-FOAM Spray Foam Sealant, Orange, 12 PK (P30192G)
- RADIANS Radians DRIRAD(TM) 28 Durable Rainwear Coat (RC15-NSYV-3X)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 10, 10, PR (S25EP-33-010)
- LIFT SAFETY LIFT PALMER SMOOTH NITRILE (GPN-19KXXL)
- LIFT SAFETY POLY TEXTURED NITRILE Palm Glove 13 Gauge Microfoam Nitrile Black MED (G18PTN-KM)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 6, PR (382S-06)
- TRAFFI TG6250 LXT Cut A5 Crinkle Latex Glove, Size 11 (TG6250-GR-11)
- SAFETY WORKS X-Large HD Chemical Neoprene/Latex Stripping Glove Flock Lined 28-Mil (5430XL)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, S, PR (300BS-07)
- ERB SAFETY 211-113 Nylon with Spandex Glove, Micro-Foam Coating, Breathable, 2X, PR (22506)
- Lift Safety Coated Gloves