Shop All Coated Gloves
Lift Safety
LIFT PALMER SMOOTH NITRILE
Mfr # GPN-19KL
Zoro # G407202929
product price: $3.25
/ea
Sold in multiples of 8 for $26.00
$26.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Size L
- Weight 125.01 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift Safety
- MFR # GPN-19KL
- Zoro # G407202929
- Country of Origin Indonesia
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Weight | 125.01 g |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 2 in x 100 ft, Polyethylene, Gloss Finish (50002-100)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, TB Legs, L (020-1261)
- KINCO Kinco Suede Cowhide Palm with Safety Cuff (1500-KS)
- GLOVEWORKS TLF, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, S, 100 PK, Ivory (TLF42100)
- LIFT SAFETY LIFT PALMER SMOOTH NITRILE (GPN-19KXXL)
- LIFT SAFETY POLY TEXTURED NITRILE Palm Glove 13 Gauge Microfoam Nitrile Black MED (G18PTN-KM)
- PYRAMEX Nitrile Micro-Foam Dipped Glove, Size Medium, GL601 Series - Pkg Qty 12 (GL601M)
- KLEENGUARD G40 Nitrile Coated Gloves, 240 mm Length, Large/Size 9, Blue, PK12 (40227)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, M, PR (9680M)
- MCR SAFETY Predator 9761R Rough Finish Nitrile Coated Gloves, 12PK (9761RL)
- PIP G-Tek PolyKor Industry Grade Seamless Knit Blended Glove Polyurethane Coated Flat Grip, Medium, 12pk (16-564/M)
- Lift Safety Gloves & Hand Protection