Shop All Coated Gloves
Lift Safety
LIFT PALMER MICROFOAM NITRILE
Mfr # GPM-19KXL
Zoro # G407202738
product price: $3.65
/ea
Sold in multiples of 8 for $29.20
$29.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Size XL
- Weight 125.01 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift Safety
- MFR # GPM-19KXL
- Zoro # G407202738
- Country of Origin Indonesia
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Weight | 125.01 g |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORAGE BATTERY SYSTEMS Replacement Sensor, Detects Hydrogen (H2-SENSOR-100FT)
- MCR SAFETY Safety Glasses, Green Scratch Resistant (SR22BGZ)
- QUICK DAM Bucket 10ft Flood Barriers, PK5 (QDGG10-5)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1924X)
- LIFT SAFETY LIFT PALMER SMOOTH NITRILE (GPN-19KXXL)
- LIFT SAFETY POLY TEXTURED NITRILE Palm Glove 13 Gauge Microfoam Nitrile Black MED (G18PTN-KM)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Green, XS, PR (4500-06)
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, 2XL, PR (2UUG9)
- SHOWA SHOWA Best Glove BO500B Polyurethane Coated Gloves, S, 12PK (BO500B-S)
- PIP Glove, Coated, Bk/Gray, Seamless, XS, PR (34-874/XS)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm, Gray, Size XL (7000)
- Lift Safety Gloves & Hand Protection