Shop All Coated Gloves
Lift Safety
LIFT PALMER MICROFOAM NITRILE 34 DIP W DOTS
Mfr # GPS-19KXXL
Zoro # G107203059
product price: $5.81
/ea
Sold in multiples of 5 for $29.05
$29.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Size XXL
- Weight 125.01 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift Safety
- MFR # GPS-19KXXL
- Zoro # G107203059
- Country of Origin Indonesia
- Category Coated Gloves
Dimensions
Glove Size | 2XL |
Size | XXL |
Details
Weight | 125.01 g |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST CAN Diesel Can 5Gal (8610)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1296-RD_7X5 (U5-1296-RD_7X5)
- MCR SAFETY Ninja Flex Latex Coated Palm Gloves, Large, Red/Gray, PK12, 12PK (N9680L)
- PYRAMEX Baseball Bump Camp, Navy (HP50065)
- LIFT SAFETY POLY TEXTURED NITRILE Palm Glove 13 Gauge Microfoam Nitrile Black MED (G18PTN-KM)
- LIFT SAFETY LIFT PALMER SMOOTH NITRILE (GPN-19KXXL)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (370BXL-09)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Black/Blue, XL, PR (20GZ68)
- RADIANS Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, (RWG15XL)
- BDG Seamless Knit Grey Nylon 15G Black NFT Palm, Shrink Wrapped, Size XS (6) (99-1-9605-6-K)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm, Gray, Size M (7000)
- Lift Safety Coated Gloves