Shop All Coated Gloves
Lift Safety
LIFT PALMER FULL NITRILE
Mfr # GPF-19KXXL
Zoro # G707202681
Sold in multiples of 6 for $26.76
$26.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Size XXL
- Weight 125.01 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift Safety
- MFR # GPF-19KXXL
- Zoro # G707202681
- Country of Origin Indonesia
- Category Coated Gloves
Dimensions
Glove Size | 2XL |
Size | XXL |
Details
Weight | 125.01 g |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Amber Uncoated (JR0140ID)
- KIDDE Fire Extinguisher, 10B:C, Carbon Dioxide, 10 lb (PRO10CDM)
- RADIANS Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM) (ST11-2POS-M)
- BRADY White Polyester Wire Marker, THT-7-422-3 (THT-7-422-3)
- LIFT SAFETY POLY TEXTURED NITRILE Palm Glove 13 Gauge Microfoam Nitrile Black MED (G18PTN-KM)
- LIFT SAFETY LIFT PALMER SMOOTH NITRILE (GPN-19KXXL)
- SHOWA VF, Coated Gloves, Blk/Gry, L, 3RUG2, PR (BO500BL-V)
- BDG Grey HPPE Cut Resistant Grey Sandy Nitrile Palm, Size X3L (12) (99-1-9626-12)
- MAPA PROFESSIONAL MAPA ® Temp-Dex 710, Nitrile Palm Coated Thermal Gloves w/ Dots, Light Weight, 1 Pair, Size 9 (710129)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (34-603)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 6, PR (11-600)
- Lift Safety Gloves & Hand Protection