Shop All Coated Gloves
Lift Safety
LIFT PALMER FULL NITRILE
Mfr # GPF-19KXL
Zoro # G907202634
Sold in multiples of 6 for $26.76
$26.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Glove Size XL
- Weight 125.01 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift Safety
- MFR # GPF-19KXL
- Zoro # G907202634
- Country of Origin Indonesia
- Category Coated Gloves
Dimensions
Size | XL |
Glove Size | XL |
Details
Weight | 125.01 g |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Mapa® Temp-Tec® Rough Finish Neoprene Gloves, 10 (332420)
- STRANCO Pipe Mrkr, 480 Volts, Og, 3in.andLrgr, PK5 (CVA-1054-PK)
- CELLUCAP Shoe Covers, SlipResistSole, XL, Blue, PK100 (28033GRA)
- COYOTE EYEWEAR Coyote Eyewear 680562500530 FP-04 Floating Polarized Sunglasses; Matte Black; Gray & Red Flash (FP-04 m black/gray red flash)
- LIFT SAFETY POLY TEXTURED NITRILE Palm Glove 13 Gauge Microfoam Nitrile Black MED (G18PTN-KM)
- LIFT SAFETY LIFT PALMER SMOOTH NITRILE (GPN-19KXXL)
- MCR SAFETY Coated Gloves, M, knit Cuff, PK12 (UT1950M)
- AZUSA SAFETY Commander 13 ga. Gray Polyester/Cotton Work Gloves, Blue Crinkle Latex Palm Coating, XL (CM4020)
- GLOBAL INDUSTRIAL Ultra-Grip Foam Latex Coated Gloves, Poly/Cotton Knit, Black/Gray, Small (708349S)
- AZUSA SAFETY Karbonhex Premium Nylon/Spandex Gloves, Flat Nitrile Palm Coating, Black/Red Cuff, L (KX13N)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, XL, PR (9680XL)
- Lift Safety Coated Gloves